Zoro Homepage

Duty Belt, Leather, Black, 52", Buckle

  • Mfr # F/LB49-52

  • Zoro # G6743274


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
2 1/4 in
Material
Leather
Color
Black
Features
Tanned to Conform to Body
Closure Style
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F/LB49-52
Zoro #
G6743274
UPC #
-
Country of Origin
United States

Dimensions

Size
52"
Width
2 1/4 in
Compatible Waist Size - Maximum
52 in

Details

Item
Duty Belt
Material
Leather
Color
Black
Features
Tanned to Conform to Body
Closure Style
Buckle
Type
Fully Lined
Style
Duty
Gender
Unisex
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Leather
Finish
High Gloss
Buckle Material
Nickel

Description

Duty Belt, Fully Lined, Unisex, Duty Style, Size 52 In., Width 2 1/4 in, Material Leather, Color Black, Features Tanned to Conform to Body, Material Leather, Closure Style Buckle, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.