Duty Belt, Leather, Black, 54", Buckle
Mfr # F/LB59-54
Zoro # G6588994
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Width
2 1/4 in
Material
Leather
Color
Black
Features
Attractive 4 Row Stitching, Fully Lined
Closure Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F/LB59-54
Zoro #
G6588994
UPC #
-
Country of Origin
United States
Dimensions
Size
54"
Width
2 1/4 in
Compatible Waist Size - Maximum
54 in
Details
Item
Duty Belt
Material
Leather
Color
Black
Features
Attractive 4 Row Stitching, Fully Lined
Closure Style
Buckle
Type
Fully Lined
Style
Duty
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Leather
Gender
Unisex
Finish
High Gloss
Buckle Material
Nickel
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 54 In., Width 2 1/4 in, Material Leather, Color Black, Features Attractive 4 Row Stitching, Fully Lined, Material Leather, Closure Style Buckle, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.