Shop GOULD & GOODRICH
See all product information
Duty Belt, Leather, Black, 42", Buckle
Mfr # F/LB49-42
Zoro # G6401412
product price:Â $89.79
/eaKey Features
Size
42"
Width
2 1/4 in
Material
Leather
Color
Black
Features
Tanned to Conform to Body
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F/LB49-42
Zoro #
G6401412
UPC #
-
Country of Origin
United States
Dimensions
Size
42"
Width
2 1/4 in
Compatible Waist Size - Maximum
42 in
Details
Item
Duty Belt
Material
Leather
Color
Black
Features
Tanned to Conform to Body
Closure Style
Buckle
Type
Fully Lined
Style
Duty
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Leather
Gender
Unisex
Finish
High Gloss
Buckle Material
Nickel
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 42 In., Width 2 1/4 in, Material Leather, Color Black, Features Tanned to Conform to Body, Material Leather, Closure Style Buckle, Finish High Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.