Shop GOULD & GOODRICH
See all product information
Create Account
Duty Belt, Leather, Black, 46", Buckle
- Mfr # F/LB49-46
- Zoro # G6951384
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Size
46"
Width
2 1/4 in
Material
Leather
Color
Black
Features
Tanned to Conform to Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F/LB49-46
- Zoro #
- G6951384
- UPC #
- -
- Country of Origin
- United States
- Item
- Duty Belt
- Material
- Leather
- Color
- Black
- Features
- Tanned to Conform to Body
- Closure Style
- Buckle
- Type
- Fully Lined
- Style
- Duty
- Material - Duty Belts and Harnesses
- Leather
- Gender
- Unisex
- Item - Duty Belts and Harnesses
- Duty Belt
- Finish
- High Gloss
- Buckle Material
- Nickel
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 46 In., Width 2 1/4 in, Material Leather, Color Black, Features Tanned to Conform to Body, Material Leather, Closure Style Buckle, Finish High Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.