Shop HOT RODS
See all product information
Create Account
Hard Hat Liner, Blue, Polyester
- Mfr # LK810-01
- Zoro # G4639302
product price:Â
$
8.89
/ea
Key Features
Color
Blue
Material
Polyester
Size
Universal
Areas Covered
Ears, Face, Neck
Style
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK810-01
- Zoro #
- G4639302
- UPC #
- 021844606982
- Country of Origin
- Taiwan, Province of China
- Item
- Hard Hat Liner
- Color
- Blue
- Material
- Polyester
- Areas Covered
- Ears, Face, Neck
- Style
- Tube
- Features
- Fits Snugly Over Most Regular Brim Hard Hats
- Number of Layers
- 1
- Products By Industry
- Electrical
- Attachment Type
- Over-the-Brim
- Machine Washable
- Yes
- Moisture-Wicking
- No
- Compatible Brand
- Universal
- Fabric Weight
- 325 g
- Includes Warmer Pockets
- Warmer Pockets Not Included
- Reusability
- Reusable
- Compatible Series
- Universal
- Outer Color
- Blue
- Cooling
- No
- Outer Material
- Polyester
- Product Type
- Liner
Dimensions
- Size
- Universal
- Fits Chest Size
- Fits Snugly Over Most Regular Brim Hard Hats
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Hard Hat Liner, Outer Material Polyester, Areas Covered Ears, Face, Neck, Outer Color Blue, Lining Material Not Applicable, Features Fits Snugly Over Most Regular Brim Hard Hats, Number of Layers 1, Size Universal, Closure Type Not Applicable, Attachment Type Over-the-Brim, Cooling No, Fabric Weight 325 g, Cooling Method Not Applicable, Reusability Reusable, Interior Color Not Applicable, Moisture-Wicking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.