Zoro Homepage

Flashlight Case, Hi-Gloss

  • Mfr # H672-4CL

  • Zoro # G7196436


product price: $39.39
/ea

Key Features

Color
Black
Material
Synthetic Polymer
Fits
Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight
Item - Tactical Pouches
Flashlight Pouch
Sub-Category
Light and Radio Pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H672-4CL
Zoro #
G7196436
UPC #
768574152180
Country of Origin
United States

Dimensions

For Belt Width
2 1/4 in

Details

Item
Flashlight Pouch
Color
Black
Material
Synthetic Polymer
Fits
Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight
Item - Tactical Pouches
Flashlight Pouch
Sub-Category
Light and Radio Pouches
Closure
Snap
For Use With
2 1/4 in Belt
Finish
High Gloss
Closure Style
Snap
Type
Flashlight Pouch
Holds
Flashlight

Description

Flashlight Pouch, Flashlight Pouch, Color Black, Material Synthetic Polymer, Fits Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight, For Use With 2 1/4 in Belt, Holds Flashlight, Finish High Gloss, Closure Style Snap, For Belt Width 2 1/4 in, Flashlight Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.