Shop GOULD & GOODRICH
See all product information
Belt Keeper, Synthetic Polymer, Black, Snap
Mfr # H76CLBR
Zoro # G2572328
product price:Â $6.29
/eaKey Features
Material
Synthetic Polymer
Color
Black
Features
Brass Snap
Closure Style
Snap
Type
Double Snap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H76CLBR
Zoro #
G2572328
UPC #
00768574053562
Country of Origin
United States
Details
Item
Belt Keeper
Material
Synthetic Polymer
Color
Black
Features
Brass Snap
Closure Style
Snap
Type
Double Snap
Style
Belt Keeper
Item - Duty Belts and Harnesses
Duty Belt
Gender
Unisex
Material - Duty Belts and Harnesses
Synthetic Polymer
Finish
High Gloss
Snap Material
Brass
Description
Belt Keeper, Double Snap, Unisex, Belt Keeper Style, Material Synthetic Polymer, Color Black, Features Brass Snap, Material Synthetic Polymer, Closure Style Snap, Finish High Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.