Ring Holder, For 2-1/4 In Belt
Mfr # B493DW
Zoro # G9451723
product price: $14.69
/eaKey Features
For Use With
2-1/4 in Belt
Color
Black
Material
Leather
Compatible with Brand
Universal
Product Type
Ring Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B493DW
Zoro #
G9451723
UPC #
768574021707
Country of Origin
United States
Dimensions
For Belt Width
2 1/4 in
Details
Item
Ring Holder
For Use With
2-1/4 in Belt
Color
Black
Material
Leather
Compatible with Brand
Universal
Product Type
Ring Holder
Description
Ring Holder, Color Black, Compatible with Brand Universal, For Belt Width 2 1/4 in, Material Leather, Mounting Location Belt, Product Type Ring Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.