Zoro Homepage

1-1/2 HP 3" Manual Submersible Sewage Pump 200V

  • Mfr # WS1538D3

  • Zoro # G7215065


product price: $4,328.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1538D3
Zoro #
G7215065
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
20 ft
Height
27-13/21"
Cord Length - Pumps
20 ft.
Diameter
15-1/2"
Max. Dia. Solids
2 1/2"
Manufacturers Warranty Length
1 yr
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Discharge Dia.
3 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
15 1/2 in
Discharge Diameter
3 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
300 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
Discharge NPT
3"
Input Phase AC
3
Housing Material
Cast iron
Pump Type
Manual
Switch Type - Pumps
No Switch Included
Voltage - Pumps
200VAC
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
No
Impeller Material - Pumps
Cast Iron
GPM of Water @ 10 Ft. of Head
300
GPM of Water @ 25 Ft. of Head
160
GPM of Water @ 30 Ft. of Head
100
Shaft Seal
Silicon Carbide
Item - Sewage Pumps
Submersible Sewage Pump
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Switch Type
None
Phase
Three
Motor Type
3-Phase
Amps
11.50 A
Agency Compliance
CSA Certified, UL Listed
Motor RPM
1750
Voltage
200
Max. Head - Pumps
38 ft.
GPM of Water @ 15 Ft. of Head
260
Bearing Type
Ball
Amps - Pumps
11.50
GPM of Water @ 20 Ft. of Head
210
Item
Sewage Ejector Pump
RPM
1,750 RPM
Discharge
3 in Flanged
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Discharge Standard
Flanged
Rated Voltage
200V AC
Flow Rate @ 20 Ft. of Head
210 gpm
Flow Rate @ 15 Ft. of Head
260 gpm
Type
Manual
Standards
CSA Certified, UL Listed
Series
3888D3
Flow Rate @ 10 ft of Head
300 gpm
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Horsepower
1 1/2 hp
Feet of Head - Maximum
38 ft
Power Source
Corded Electric
For Media Type
Sewage Water
Frequency
60 Hz
Discharge Orientation
Vertical
Rotation Speed - Maximum
1,750 RPM
Current
11.50 A
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 11.50 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 300 gpm, Flow Rate @ 15 Ft. of Head 260 gpm, Flow Rate @ 20 Ft. of Head 210 gpm, Max. Diameter Solids 2 1/2 in, Body Dia. 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.