Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 HP 3" Manual Submersible Sewage Pump 460V

  • Mfr # WS1534D3

  • Zoro # G0685237


product price: $4,458.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS1534D3
Zoro #
G0685237
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
20 ft
Max. Dia. Solids
2 1/2"
Height
27-13/21"
Diameter
15-1/2"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Body Diameter
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
3 in
Width at Widest Point
12 1/2 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
300 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
Switch Type
None
Amps
5.00 A
Thermal Protection
No
Voltage - Pumps
460VAC
Discharge NPT
3"
Switch Type - Pumps
No Switch Included
Motor Type
3-Phase
Impeller Material - Pumps
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Item - Sewage Pumps
Submersible Sewage Pump
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
210
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Motor RPM
1750
GPM of Water @ 10 Ft. of Head
300
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 30 Ft. of Head
100
Input Phase AC
3
Housing Material
Cast iron
Pump Type
Manual
Amps - Pumps
5.00
GPM of Water @ 15 Ft. of Head
260
Shaft Seal
Silicon Carbide
Shaft Seal Material - Pumps
Silicone Carbide
Max. Head - Pumps
38 ft.
GPM of Water @ 25 Ft. of Head
160
Pump Body Material
Cast Iron
Voltage
460
RPM
1,750 RPM
Discharge Standard
Flanged
Rated Voltage
460V AC
Flow Rate @ 15 Ft. of Head
260 gpm
Discharge
3 in Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
210 gpm
Duty Cycle
Continuous
Type
Manual
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Current
5.00 A
Motor Housing Material
Cast Iron
Series
WS-D3
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Volute Material
Cast Iron
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Discharge Gender
Female
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Horsepower
1 1/2 hp
Feet of Head - Maximum
38 ft
Flow Rate @ 10 ft of Head
300 gpm
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 5.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 300 gpm, Flow Rate @ 15 Ft. of Head 260 gpm, Flow Rate @ 20 Ft. of Head 210 gpm, Max. Diameter Solids 2 1/2 in, Body Dia. 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.