Zoro Homepage

1 HP 1-1/2" Plug-In Utility Pump 230

  • Mfr # 1DW51E1EA

  • Zoro # G9207899


product price: $1,584.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DW51E1EA
Zoro #
G9207899
UPC #
697666111777
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Min. Sump Pit Dia.
10 in
Diameter
7"
Manufacturers Warranty Length
1 yr
Width
7"
Cord Length - Pumps
30 ft.
Cord Size
18/3
Length
7"
Height
16"
Max. Diameter Solids
3/8 in
Discharge Dia.
1 1/2 in
Overall Height
16 in
Minimum Water Depth
10 in
Body Dia.
7 in
Width at Widest Point
7 in
Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
10 in
Body Diameter
7 in
Operating Water Depth - Minimum
10 in

Details

Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1
Hz
60
Impeller Material
304 Stainless Steel
Max. Head
52 ft
Motor RPM
3500
Motor Type
Permanent Split Capacitor
Shaft Seal
Silicon Carbide
Voltage
230
Phase
1
For Use With
Water
Thermal Protection
Yes
GPM of Water @ 35 Ft. of Head
38
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 50 Ft. of Head
10
GPM of Water @ 20 Ft. of Head
82
Item - Dewatering Pumps
Utility/Dewatering Pump
Insulation Class
F
Max. Head - Pumps
55 ft.
Item
Plug-In Utility Pump
Voltage - Pumps
240VAC
GPM of Water @ 15 Ft. of Head
88
Cord Type
SOW
GPM of Water @ 40 Ft. of Head
38
GPM of Water @ 10 Ft. of Head
95
Handle
Yes
Impeller Material - Pumps
304 Stainless Steel
GPM of Water @ 25 Ft. of Head
71
GPM of Water @ 45 Ft. of Head
23
Duty
Continuous
Amps - Pumps
6.30
GPM of Water @ 30 Ft. of Head
61
Base Material
304 Stainless Steel
Pump RPM
3450
Bearing Type
Ball
GPM of Water @ 5 Ft. of Head
105
Max. Liquid Temp.
120 Degrees F
Pump HP
1
Amps
6.30
Switch Actuation
No Switch Included
Flow Rate @ 20 Ft. of Head
82 gpm
Duty Cycle
Continuous
Body Material
Stainless Steel
Discharge Standard
NPT
Discharge
1 1/2 in FNPT
Flow Rate @ 5 Ft. of Head
105 gpm
Rated Voltage
230V AC
Flow Rate @ 15 Ft. of Head
88 gpm
Discharge Gender
Female
RPM
3,500 RPM
Flow Rate @ 10 Ft. of Head
95 gpm
Flow Rate @ 5 ft of Head
105 gpm
Feet of Head - Maximum
52 ft
Flow Rate @ 10 ft of Head
95 gpm
Liquid Temperature - Maximum
120 Degrees F
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Horsepower
1 hp
Shaft Seal Material
Silicon Carbide
Current
6.30 A
Frequency
60 Hz
Rotation Speed - Maximum
3,500 RPM

Description

Plug-In Utility Pump, HP 1, Rated Voltage 230V AC, Hz 60, Amps 6.30, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material 304 Stainless Steel, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 105 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 88 gpm, Flow Rate @ 20 Ft. of Head 82 gpm, Max. Head 52 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 in, Width at Widest Point 7 in, Overall Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.