Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP 1-1/2" Plug-In Utility Pump 230

  • Mfr # 1DW51E3EA

  • Zoro # G9207950


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DW51E3EA
Zoro #
G9207950
UPC #
697666111784
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Width
7"
Height
16"
Cord Size
18/4
Diameter
7"
Min. Sump Pit Dia.
10 in
Length
7"
Manufacturers Warranty Length
1 yr
Cord Length - Pumps
30 ft.
Max. Diameter Solids
3/8 in
Width at Widest Point
7 in
Discharge Dia.
1 1/2 in
Overall Height
16 in
Minimum Water Depth
10 in
Body Dia.
7 in
Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
10 in
Operating Water Depth - Minimum
10 in
Body Diameter
7 in

Details

Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1
Hz
60
Impeller Material
304 Stainless Steel
Max. Head
52 ft
Motor RPM
3500
Motor Type
Capacitor Start
Shaft Seal
Silicon Carbide
Voltage
230
Phase
3
Pump RPM
3450
Insulation Class
F
Max. Head - Pumps
55 ft.
Shaft Seal Material - Pumps
Silicone Carbide
Cord Type
SOW
Impeller Material - Pumps
304 Stainless Steel
GPM of Water @ 25 Ft. of Head
71
GPM of Water @ 30 Ft. of Head
61
GPM of Water @ 35 Ft. of Head
38
Base Material
304 Stainless Steel
GPM of Water @ 15 Ft. of Head
88
Thermal Protection
No
Voltage - Pumps
240VAC
GPM of Water @ 40 Ft. of Head
38
GPM of Water @ 45 Ft. of Head
23
GPM of Water @ 50 Ft. of Head
10
GPM of Water @ 10 Ft. of Head
95
Duty
Continuous
Max. Liquid Temp.
120 Degrees F
For Use With
Water
Item
Plug-In Utility Pump
Amps - Pumps
4.00
GPM of Water @ 5 Ft. of Head
105
GPM of Water @ 20 Ft. of Head
82
Handle
Yes
Bearing Type
Ball
Item - Dewatering Pumps
Utility/Dewatering Pump
Amps
4.00
Rated Voltage
230V AC
Flow Rate @ 10 Ft. of Head
95 gpm
Discharge
1 1/2 in FNPT
Body Material
Stainless Steel
RPM
3,500 RPM
Switch Actuation
No Switch Included
Flow Rate @ 20 Ft. of Head
82 gpm
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
88 gpm
Flow Rate @ 5 Ft. of Head
105 gpm
Discharge Gender
Female
Liquid Temperature - Maximum
120 Degrees F
Rotation Speed - Maximum
3,500 RPM
Shaft Seal Material
Silicon Carbide
Horsepower
1 hp
Frequency
60 Hz
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate @ 5 ft of Head
105 gpm
Current
4.00 A
Flow Rate @ 10 ft of Head
95 gpm
Feet of Head - Maximum
52 ft

Description

Plug-In Utility Pump, HP 1, Rated Voltage 230V AC, Hz 60, Amps 4.00, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material 304 Stainless Steel, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 105 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 88 gpm, Flow Rate @ 20 Ft. of Head 82 gpm, Max. Head 52 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 in, Width at Widest Point 7 in, Overall Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.