Zoro Homepage

10 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # 4NS12L4KC

  • Zoro # G9810141


product price: $12,468.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

HP
10
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12L4KC
Zoro #
G9810141
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Height
41-3/10"
Diameter
19-3/4"
Max. Dia. Solids
3"
Cord Length
25 ft
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Body Dia.
19 3/4 in
Overall Height
41 1/4 in
Discharge Dia.
4 in
Solids Diameter - Maximum
3 in
Body Diameter
19 3/4 in
Discharge Diameter
4 in
Width at Widest Point
19 3/4 in

Details

HP
10
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
65 ft
Impeller Material
Cast Iron
Bearing Type
Ball
Item
Sewage Ejector Pump
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 50 Ft. of Head
350
Shaft Seal
Tandem Carbon/Ceramic
Impeller Material - Pumps
Cast Iron
GPM of Water @ 25 Ft. of Head
850
Amps
15.50 A
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Switch Type
None
Pump Body Material
Cast Iron
Input Phase AC
3
Max. Head - Pumps
65 ft.
Motor RPM
1750
Thermal Protection
No
Phase
Three
Voltage
460
GPM of Water @ 60 Ft. of Head
100
Amps - Pumps
15.50
Voltage - Pumps
460VAC
Pump Type
Manual
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 30 Ft. of Head
750
GPM of Water @ 40 Ft. of Head
550
Housing Material
Cast iron
Motor Type
3-Phase
Item - Sewage Pumps
Submersible Sewage Pump
Switch Type - Pumps
No Switch Included
GPM of Water @ 20 Ft. of Head
950
Discharge NPT
4"
Flow Rate @ 60 Ft. of Head
100 gpm
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
950 gpm
Rated Voltage
460V AC
Switch Electrical Connection
No Switch Included
Discharge
4 in Flanged
Flow Rate @ 40 Ft. of Head
550 gpm
RPM
1,750 RPM
Duty Cycle
Continuous
Type
Manual
For Media Type
Sewage Water
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Series
4NS
Shaft Seal Material
Carbon/Ceramic
Current
15.50 A
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Volute Material
Cast Iron
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Horsepower
10 hp
Feet of Head - Maximum
65 ft
Discharge Orientation
Horizontal
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector Pump, HP 10, Rated Voltage 460V AC, Phase - Pumps 3, Amps 15.50 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 950 gpm, Flow Rate @ 40 Ft. of Head 550 gpm, Flow Rate @ 60 Ft. of Head 100 gpm, Max. Diameter Solids 3 in, Body Dia. 19 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.