Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 1-1/2" Plug-In Utility Pump 115

  • Mfr # 1DW51C0EA

  • Zoro # G9207786


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1/2
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DW51C0EA
Zoro #
G9207786
UPC #
697666111708
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Diameter
7"
Width
7"
Manufacturers Warranty Length
1 yr
Height
14-1/2"
Cord Size
18/3
Cord Length - Pumps
30 ft.
Length
7"
Min. Sump Pit Dia.
10 in
Max. Diameter Solids
3/8 in
Body Dia.
7 in
Discharge Dia.
1 1/2 in
Width at Widest Point
7 in
Overall Height
14 1/2 in
Minimum Water Depth
10 in
Solids Diameter - Maximum
3/8 in
Operating Water Depth - Minimum
10 in
Body Diameter
7 in
Sump Pit Diameter - Minimum
10 in

Details

Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
1/2
Hz
60
Impeller Material
304 Stainless Steel
Max. Head
36 ft
Motor RPM
3500
Motor Type
Permanent Split Capacitor
Shaft Seal
Silicon Carbide
Voltage
115
Phase
1
GPM of Water @ 15 Ft. of Head
62
GPM of Water @ 10 Ft. of Head
70
Duty
Continuous
GPM of Water @ 20 Ft. of Head
50
Item - Dewatering Pumps
Utility/Dewatering Pump
Bearing Type
Ball
Handle
Yes
Voltage - Pumps
120VAC
For Use With
Water
Thermal Protection
Yes
Amps - Pumps
10.30
Max. Liquid Temp.
120 Degrees F
GPM of Water @ 25 Ft. of Head
35
Cord Type
SOW
Base Material
304 Stainless Steel
Max. Head - Pumps
35 ft.
Pump RPM
3450
Shaft Seal Material - Pumps
Silicone Carbide
Impeller Material - Pumps
304 Stainless Steel
Item
Plug-In Utility Pump
Insulation Class
F
GPM of Water @ 5 Ft. of Head
78
GPM of Water @ 30 Ft. of Head
25
Amps
10.30
Rated Voltage
115V AC
RPM
3,500 RPM
Flow Rate @ 15 Ft. of Head
60 gpm
Flow Rate @ 5 Ft. of Head
78 gpm
Discharge Gender
Female
Discharge Standard
NPT
Discharge
1 1/2 in FNPT
Duty Cycle
Continuous
Body Material
Stainless Steel
Flow Rate @ 20 Ft. of Head
50 gpm
Switch Actuation
No Switch Included
Flow Rate @ 10 Ft. of Head
70 gpm
Flow Rate @ 5 ft of Head
78 gpm
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Feet of Head - Maximum
36 ft
Current
10.30 A
Flow Rate @ 10 ft of Head
70 gpm
Rotation Speed - Maximum
3,500 RPM
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Horsepower
1/2 hp
Liquid Temperature - Maximum
120 Degrees F

Description

Plug-In Utility Pump, HP 1/2, Rated Voltage 115V AC, Hz 60, Amps 10.30, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material 304 Stainless Steel, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 78 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 in, Width at Widest Point 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.