Zoro Homepage

1/2 HP 2" Manual Submersible Sewage Pump 115V

  • Mfr # WS0511BHF

  • Zoro # G3475123


product price: $1,934.00
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0511BHF
Zoro #
G3475123
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Diameter
12-1/2"
Height
19"
Manufacturers Warranty Length
1 yr
Body Dia.
12 1/2 in
Overall Height
19 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Body Diameter
12 1/2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Flow Rate @ 10 Ft. of Head
110 gpm
Max. Head
29 ft
Impeller Material
Cast Iron
Switch Type
None
GPM of Water @ 10 Ft. of Head
110
Amps
14.50 A
Max. Head - Pumps
29 ft.
Switch Type - Pumps
No Switch Included
Discharge NPT
2"
Bearing Type
Ball
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 20 Ft. of Head
62
GPM of Water @ 15 Ft. of Head
88
Agency Compliance
CSA Certified, UL Listed
Input Phase AC
1
Thermal Protection
Yes
Voltage
115
Pump Body Material
Cast Iron
GPM of Water @ 25 Ft. of Head
32
Housing Material
Cast iron
Voltage - Pumps
120VAC
Pump Type
Manual
Item
Sewage Ejector Pump
Impeller Material - Pumps
Cast Iron
Shaft Seal
Silicon Carbide
Amps - Pumps
14.50
Shaft Seal Material - Pumps
Silicone Carbide
Motor Type
Capacitor Start
Phase
Single
Item - Sewage Pumps
Submersible Sewage Pump
Motor RPM
3450
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
88 gpm
RPM
3,450 RPM
Flow Rate @ 20 Ft. of Head
62 gpm
Rated Voltage
115V AC
Discharge
2 in FNPT
Type
Manual
Flow Rate @ 10 ft of Head
110 gpm
Motor Housing Material
Cast Iron
Current
14.50 A
Rotation Speed - Maximum
3,450 RPM
Standards
CSA Certified, UL Listed
For Media Type
Sewage Water
Series
3887BHF
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Horsepower
1/2 hp
Frequency
60 Hz
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Feet of Head - Maximum
29 ft
Shaft Seal Material
Silicon

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 14.50 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 110 gpm, Flow Rate @ 15 Ft. of Head 88 gpm, Flow Rate @ 20 Ft. of Head 62 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.