Zoro Homepage

1/2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS0512BF

  • Zoro # G1190253


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0512BF
Zoro #
G1190253
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Max. Dia. Solids
2"
Diameter
12-1/2"
Height
19"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Body Diameter
12 1/2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
122 gpm
Max. Head
19 ft
Impeller Material
Cast Iron
Voltage
230
Thermal Protection
Yes
Max. Head - Pumps
19 ft.
Discharge NPT
2"
Shaft Seal
Silicon Carbide
Agency Compliance
CSA Certified, UL Listed
Housing Material
Cast iron
Motor Type
Capacitor Start
Amps
7.30 A
Amps - Pumps
7.30
GPM of Water @ 15 Ft. of Head
90
Shaft Seal Material - Pumps
Silicone Carbide
Input Phase AC
1
Pump Type
Manual
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Pump Body Material
Cast Iron
Voltage - Pumps
240VAC
Item
Sewage Ejector Pump
Bearing Type
Ball
Switch Type - Pumps
No Switch Included
Motor RPM
1750
GPM of Water @ 20 Ft. of Head
50
Impeller Material - Pumps
Cast Iron
Switch Type
None
GPM of Water @ 10 Ft. of Head
122
Phase
Single
Item - Sewage Pumps
Submersible Sewage Pump
Rated Voltage
230V AC
Duty Cycle
Continuous
Discharge Standard
NPT
Discharge
2 in FNPT
Flow Rate @ 20 Ft. of Head
50 gpm
Flow Rate @ 15 Ft. of Head
90 gpm
RPM
1,750 RPM
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Type
Manual
Flow Rate @ 10 ft of Head
122 gpm
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Feet of Head - Maximum
19 ft
Series
3887BF
For Media Type
Sewage Water
Current
7.30 A
Rotation Speed - Maximum
1,750 RPM
Discharge Orientation
Vertical
Shaft Seal Material
Silicon
Horsepower
1/2 hp
Power Source
Corded Electric
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 7.30 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 122 gpm, Flow Rate @ 15 Ft. of Head 90 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.