Zoro Homepage

1/2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS0512BHF

  • Zoro # G1806883


product price: $1,588.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0512BHF
Zoro #
G1806883
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Diameter
12-1/2"
Cord Length
20 ft
Height
19"
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Body Diameter
12 1/2 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
110 gpm
Max. Head
30 ft
Impeller Material
Cast Iron
Shaft Seal
Silicon Carbide
Input Phase AC
1
Voltage
230
Phase
Single
Pump Body Material
Cast Iron
Impeller Material - Pumps
Cast Iron
GPM of Water @ 25 Ft. of Head
32
Max. Head - Pumps
30 ft.
Thermal Protection
Yes
Item
Sewage Ejector Pump
Switch Type - Pumps
No Switch Included
Shaft Seal Material - Pumps
Silicone Carbide
Item - Sewage Pumps
Submersible Sewage Pump
Housing Material
Cast iron
Discharge NPT
2"
GPM of Water @ 15 Ft. of Head
88
GPM of Water @ 20 Ft. of Head
62
Motor Type
Capacitor Start
Voltage - Pumps
240VAC
Bearing Type
Ball
Pump Type
Manual
Motor RPM
3450
Switch Type
None
Amps
6.20 A
GPM of Water @ 10 Ft. of Head
110
Amps - Pumps
6.20
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Agency Compliance
CSA Certified, UL Listed
Discharge
2 in FNPT
Discharge Gender
Female
RPM
3,450 RPM
Flow Rate @ 20 Ft. of Head
62 gpm
Duty Cycle
Continuous
Rated Voltage
230V AC
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
88 gpm
Discharge Standard
NPT
Type
Manual
Feet of Head - Maximum
30 ft
Shaft Seal Type
Single Mechanical
Horsepower
1/2 hp
Frequency
60 Hz
For Media Type
Sewage Water
Power Source
Corded Electric
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
110 gpm
Motor Housing Material
Cast Iron
Current
6.20 A
Series
3887BHF
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 6.20 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 110 gpm, Flow Rate @ 15 Ft. of Head 88 gpm, Flow Rate @ 20 Ft. of Head 62 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.