1/3 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # GSP0311

  • Zoro # G5914942


product price: $539.00
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSP0311
Zoro #
G5914942
UPC #
697666862617
Country of Origin
China

Dimensions

Cord Length
9 ft
Cord Length - Pumps
9 ft.
Length
10-5/8"
Diameter
7 - 3/4"
Min. Sump Pit Dia.
12 in
Manufacturers Warranty Length
2 yr
Height
10-1/8"
Width
7-5/8"
Max. Diameter Solids
1/2 in
Width at Widest Point
7 5/8 in
Body Dia.
7 3/4 in
Discharge Dia.
1 1/2 in
Overall Height
10 1/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
12 in
Body Diameter
7 3/4 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
22 ft
Max. Temp.
130 Degrees F
Motor RPM
1550
Motor Type
Shaded Pole
Shaft Seal
Silicon Carbide/Carbon/BUNA
Voltage
115V
Phase
Single
Gauge/Conductor
18/3
Handle
Yes
Mechanical Seal
Buna N/Carbon/Ceramic
Off Point
3 1/2 in
GPM of Water @ 5 Ft. of Head
42
Voltage - Pumps
115VAC
GPM of Water @ 20 Ft. of Head
10
Pump Body Material
Cast Iron
Base Material
Thermoplastic
Pump RPM
1550
Shaft Seal Material - Pumps
Silicone Carbide
Input Phase AC
1
On Point
7 1/4 in
Amps - Pumps
10.00
Item - Sump Pumps
Submersible Sump Pump
Outlet
1-1/2" FNPT
Max. Head - Pumps
22 ft.
Alarm Included
No
NEC Cord Designation
SJTW
Duty
Continuous
GPM of Water @ 15 Ft. of Head
25
Item
Submersible Sump Pump
Bearing Type
Ball
GPM of Water @ 10 Ft. of Head
35
Switch Type - Pumps
Vertical Float
Agency Compliance
UL/CSA
Features
Corrosion-Resistant Fasteners
Thermal Protection
Yes
Max. Liquid Temp.
130 Degrees F
Impeller Material - Pumps
Engineered Thermoplastic
Amps
10 A
Phase - Pumps
Single
Duty Cycle
Continuous
Switch Electrical Connection
Integral
RPM
1,550 RPM
Rated Voltage
115V AC
Discharge
1 1/2 in FNPT
Discharge Standard
NPT
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
26 gpm
Body Material
Cast Iron
Switch Actuation
Vertical Float
Flow Rate @ 20 Ft. of Head
11 gpm
Flow Rate @ 10 Ft. of Head
35 gpm
Flow Rate @ 5 Ft. of Head
42 gpm
Horsepower
1/3 hp
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
1,550 RPM
Frequency
60 Hz
Standards
UL/CSA
Includes Alarm
No Alarm Included
Current
10 A
Feet of Head - Maximum
22 ft
Flow Rate @ 10 ft of Head
35 gpm
Liquid Temperature - Maximum
130 Degrees F

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 10 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 1/2 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 26 gpm, Flow Rate @ 20 Ft. of Head 11 gpm, Max. Head 22 ft, Min. Sump Pit Dia. 12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.