Zoro Homepage

15 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # 4NS12M3GC

  • Zoro # G9810132


product price: $16,101.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

HP
15
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12M3GC
Zoro #
G9810132
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
25 ft
Max. Dia. Solids
3"
Diameter
19-3/4"
Cord Length - Pumps
20 ft.
Height
41-3/10"
Manufacturers Warranty Length
1 yr
Overall Height
41 1/4 in
Discharge Dia.
4 in
Body Dia.
19 3/4 in
Discharge Diameter
4 in
Body Diameter
19 3/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
19 3/4 in

Details

HP
15
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
90 ft
Impeller Material
Cast Iron
GPM of Water @ 70 Ft. of Head
300
GPM of Water @ 60 Ft. of Head
550
Pump Type
Manual
Motor RPM
1750
Thermal Protection
No
Bearing Type
Ball
Discharge NPT
4"
Pump Body Material
Cast Iron
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Max. Liquid Temp.
104 Degrees F
Amps
47.80 A
Switch Type
None
Housing Material
Cast iron
Motor Type
3-Phase
Item
Sewage Ejector Pump
GPM of Water @ 40 Ft. of Head
925
Amps - Pumps
47.80
Pump HP
15
Shaft Seal
Tandem Carbon/Ceramic
Voltage - Pumps
240VAC
Max. Head - Pumps
90 ft.
Item - Sewage Pumps
Submersible Sewage Pump
Phase
Three
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 50 Ft. of Head
750
Impeller Material - Pumps
Cast Iron
Input Phase AC
3
Voltage
230
Switch Type - Pumps
No Switch Included
Duty Cycle
Continuous
Discharge
4 in Flanged
Flow Rate @ 60 Ft. of Head
550 gpm
Off Point
8 in
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Discharge Standard
Flanged
RPM
1,750 RPM
On Point
15 in
Flow Rate @ 40 Ft. of Head
925 gpm
Type
Manual
Feet of Head - Maximum
90 ft
Discharge Orientation
Horizontal
Series
4NS
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Carbon/Ceramic
Current
47.80 A
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Horsepower
15 hp
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 15, Rated Voltage 230V AC, Phase - Pumps 3, Amps 47.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 8 in, Flow Rate @ 40 Ft. of Head 925 gpm, Flow Rate @ 60 Ft. of Head 550 gpm, Max. Diameter Solids 3 in, Body Dia. 19 3/4 in, Width at Widest Point 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.