Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS2038BHF

  • Zoro # G8535992


product price: $2,430.83
/ea
Free Shipping & Returns

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2038BHF
Zoro #
G8535992
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Cord Length
20 ft
Diameter
12-1/2"
Height
19"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
19 in
Body Dia.
12 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
2 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
81 ft
Impeller Material
Cast Iron
GPM of Water @ 20 Ft. of Head
217
Switch Type - Pumps
No Switch Included
Shaft Seal
Silicon Carbide
GPM of Water @ 30 Ft. of Head
190
Pump Type
Manual
Max. Head - Pumps
81 ft.
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps - Pumps
12.00
Item
Sewage Ejector Pump
Discharge NPT
2"
Voltage
200
Voltage - Pumps
200VAC
Pump Body Material
Cast Iron
Bearing Type
Ball
GPM of Water @ 60 Ft. of Head
80
Item - Sewage Pumps
Submersible Sewage Pump
Impeller Material - Pumps
Cast Iron
GPM of Water @ 50 Ft. of Head
120
Phase
Three
Housing Material
Cast iron
Motor RPM
3450
Input Phase AC
3
Switch Type
None
Motor Type
3-Phase
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
No
Agency Compliance
CSA Certified, UL Listed
Amps
12.00 A
GPM of Water @ 25 Ft. of Head
204
GPM of Water @ 70 Ft. of Head
43
GPM of Water @ 40 Ft. of Head
159
Flow Rate @ 40 Ft. of Head
159 gpm
Switch Electrical Connection
No Switch Included
Rated Voltage
200V AC
Flow Rate @ 20 Ft. of Head
217 gpm
RPM
3,450 RPM
Discharge
2 in FNPT
Discharge Standard
NPT
Duty Cycle
Continuous
Discharge Gender
Female
Flow Rate @ 60 Ft. of Head
80 gpm
Type
Manual
Current
12.00 A
Shaft Seal Material
Silicon
Motor Housing Material
Cast Iron
Frequency
60 Hz
Series
3887BHF
Horsepower
2 hp
Rotation Speed - Maximum
3,450 RPM
Standards
CSA Certified, UL Listed
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
240 gpm
Feet of Head - Maximum
81 ft
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
For Media Type
Sewage Water
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, HP 2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 12.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 217 gpm, Flow Rate @ 40 Ft. of Head 159 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.