Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Manual Submersible Sewage Pump 200V

  • Mfr # WS2038D3

  • Zoro # G7111894


product price: $4,460.99
/ea
Free Shipping & Returns

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2038D3
Zoro #
G7111894
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Max. Dia. Solids
2 1/2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
27-13/21"
Diameter
15-1/2"
Manufacturers Warranty Length
1 yr
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Discharge Dia.
3 in
Discharge Diameter
3 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
12 1/2 in
Body Diameter
15 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
360 gpm
Max. Head
44 ft
Impeller Material
Cast Iron
Max. Head - Pumps
44 ft.
GPM of Water @ 15 Ft. of Head
320
Amps - Pumps
11.50
Pump Type
Manual
Voltage - Pumps
200VAC
Shaft Seal Material - Pumps
Silicone Carbide
Item - Sewage Pumps
Submersible Sewage Pump
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Switch Type - Pumps
No Switch Included
Discharge NPT
3"
Input Phase AC
3
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
60
Motor Type
3-Phase
Shaft Seal
Silicon Carbide
Phase
Three
Pump Body Material
Cast Iron
Voltage
200
Amps
11.50 A
GPM of Water @ 20 Ft. of Head
280
GPM of Water @ 25 Ft. of Head
235
Agency Compliance
CSA Certified, UL Listed
Housing Material
Cast iron
Impeller Material - Pumps
Cast Iron
Thermal Protection
No
Motor RPM
1750
Item
Sewage Ejector Pump
GPM of Water @ 30 Ft. of Head
185
Switch Type
None
Flow Rate @ 20 Ft. of Head
280 gpm
Discharge
3 in Flanged
Rated Voltage
200V AC
Discharge Standard
Flanged
Flow Rate @ 40 Ft. of Head
60 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
320 gpm
Type
Manual
Motor Housing Material
Cast Iron
Feet of Head - Maximum
44 ft
Power Source
Corded Electric
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Horsepower
2 hp
Shaft Seal Material
Silicon
Current
11.50 A
Flow Rate @ 10 ft of Head
360 gpm
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Discharge Orientation
Vertical
Discharge Gender
Female
Rotation Speed - Maximum
1,750 RPM
Series
WS-D3
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, HP 2, Rated Voltage 200V AC, Phase - Pumps 3, Amps 11.50 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 360 gpm, Flow Rate @ 15 Ft. of Head 320 gpm, Flow Rate @ 20 Ft. of Head 280 gpm, Flow Rate @ 40 Ft. of Head 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.