Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Manual Submersible Sewage Pump 230V

  • Mfr # WS2032D3

  • Zoro # G0482343


product price: $4,439.41
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2032D3
Zoro #
G0482343
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
20 ft
Diameter
15-1/2"
Height
27-13/21"
Max. Dia. Solids
2 1/2"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Discharge Dia.
3 in
Body Diameter
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
3 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
360 gpm
Max. Head
44 ft
Impeller Material
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Agency Compliance
CSA Certified, UL Listed
Input Phase AC
3
GPM of Water @ 25 Ft. of Head
235
Pump Type
Manual
Amps - Pumps
10.00
Voltage - Pumps
240VAC
Shaft Seal
Silicon Carbide
GPM of Water @ 15 Ft. of Head
320
Max. Head - Pumps
44 ft.
Housing Material
Cast iron
Shaft Seal Material - Pumps
Silicone Carbide
Phase
Three
Amps
10.00 A
Thermal Protection
No
Switch Type
None
Voltage
230
Impeller Material - Pumps
Cast Iron
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 20 Ft. of Head
280
Switch Type - Pumps
No Switch Included
Motor RPM
1750
GPM of Water @ 30 Ft. of Head
185
Discharge NPT
3"
Bearing Type
Ball
Motor Type
3-Phase
GPM of Water @ 40 Ft. of Head
60
Item
Sewage Ejector Pump
Discharge Standard
Flanged
RPM
1,750 RPM
Flow Rate @ 40 Ft. of Head
60 gpm
Flow Rate @ 20 Ft. of Head
280 gpm
Discharge
3 in Flanged
Flow Rate @ 15 Ft. of Head
320 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Rated Voltage
240V AC
Type
Manual
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Current
10.00 A
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
44 ft
Volute Material
Cast Iron
Frequency
60 Hz
Rotation Speed - Maximum
1,750 RPM
Liquid Temperature - Maximum
104 Degrees F
Horsepower
2 hp
Flow Rate @ 10 ft of Head
360 gpm
Series
WS-D3
Shaft Seal Type
Single Mechanical
For Media Type
Sewage Water

Description

Sewage Ejector Pump, HP 2, Rated Voltage 240V AC, Phase - Pumps 3, Amps 10.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 360 gpm, Flow Rate @ 15 Ft. of Head 320 gpm, Flow Rate @ 20 Ft. of Head 280 gpm, Flow Rate @ 40 Ft. of Head 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.