Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # WS2034D4

  • Zoro # G2688725


product price: $4,544.15
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2034D4
Zoro #
G2688725
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Diameter
15-3/4"
Cord Length - Pumps
20 ft.
Height
28-1/4"
Cord Length
20 ft
Max. Dia. Solids
3"
Manufacturers Warranty Length
1 yr
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Overall Height
28 1/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
12 1/2 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
35 ft
Impeller Material
Cast Iron
GPM of Water @ 25 Ft. of Head
200
Pump Type
Manual
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Pump Body Material
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Shaft Seal Material - Pumps
Silicone Carbide
Agency Compliance
CSA Certified, UL Listed
Motor RPM
1750
GPM of Water @ 30 Ft. of Head
100
Shaft Seal
Silicon Carbide
Voltage
460
Bearing Type
Ball
Input Phase AC
3
Impeller Material - Pumps
Cast Iron
Motor Type
3-Phase
Voltage - Pumps
460VAC
Housing Material
Cast iron
GPM of Water @ 20 Ft. of Head
300
Thermal Protection
No
Discharge NPT
4"
Switch Type
None
GPM of Water @ 15 Ft. of Head
375
Amps
5.80 A
Max. Head - Pumps
35 ft.
Phase
Three
Amps - Pumps
5.80
Switch Type - Pumps
No Switch Included
Item
Sewage Ejector Pump
RPM
1,750 RPM
Duty Cycle
Continuous
Rated Voltage
460V AC
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
300 gpm
Flow Rate @ 15 Ft. of Head
375 gpm
Discharge Standard
Flanged
Type
Manual
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Current
5.80 A
Horsepower
2 hp
Discharge Gender
Female
For Media Type
Sewage Water
Series
WS-D3
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Feet of Head - Maximum
35 ft
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
425 gpm
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, HP 2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 5.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 375 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.