Zoro Homepage

20 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # 4NS12N3EC

  • Zoro # G9810114


product price: $17,715.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

HP
20
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12N3EC
Zoro #
G9810114
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Max. Dia. Solids
3"
Cord Length
25 ft
Diameter
19-3/4"
Height
41-3/10"
Manufacturers Warranty Length
1 yr
Discharge Dia.
4 in
Body Dia.
19 3/4 in
Overall Height
41 1/4 in
Width at Widest Point
12 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in
Body Diameter
19 3/4 in

Details

HP
20
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
105 ft
Impeller Material
Cast Iron
Switch Type
None
Bearing Type
Ball
Max. Head - Pumps
105 ft.
Item
Sewage Ejector Pump
GPM of Water @ 80 Ft. of Head
450
Thermal Protection
No
Agency Compliance
CSA Certified, UL Listed
Switch Type - Pumps
No Switch Included
Discharge NPT
4"
Motor RPM
1750
Max. Liquid Temp.
104 Degrees F
Housing Material
Cast iron
Voltage
230
Input Phase AC
3
GPM of Water @ 70 Ft. of Head
675
Phase
Three
Impeller Material - Pumps
Cast Iron
Motor Type
3-Phase
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Item - Sewage Pumps
Submersible Sewage Pump
Amps
65.00 A
Voltage - Pumps
240VAC
Amps - Pumps
65.00
GPM of Water @ 90 Ft. of Head
200
GPM of Water @ 60 Ft. of Head
875
Shaft Seal
Tandem Carbon/Ceramic
Pump Type
Manual
GPM of Water @ 50 Ft. of Head
1050
Pump Body Material
Cast Iron
Flow Rate @ 60 Ft. of Head
875 gpm
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Rated Voltage
230V AC
Discharge Standard
Flanged
Duty Cycle
Continuous
Discharge
4 in Flanged
Type
Manual
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon
Standards
CSA Certified, UL Listed
Discharge Gender
Female
Volute Material
Cast Iron
For Media Type
Sewage Water
Feet of Head - Maximum
105 ft
Series
4NS
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Horizontal
Frequency
60 Hz
Horsepower
20 hp
Power Source
Corded Electric
Current
65.00 A
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, HP 20, Rated Voltage 230V AC, Phase - Pumps 3, Amps 65.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 60 Ft. of Head 875 gpm, Max. Diameter Solids 3 in, Body Dia. 19 3/4 in, Width at Widest Point 12 in, Overall Height 41 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.