Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WS3034D3 Submersible Sewage Pump, 3 HP, 3", 460V, Manual

  • Mfr # WS3034D3

  • Zoro # G1831496


product price: $4,895.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3034D3
Zoro #
G1831496
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2-1/2"
Height
27-13/21"
Diameter
15-1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Body Diameter
15 1/2 in
Width at Widest Point
15 1/2 in
Discharge Diameter
3 in
Solids Diameter - Maximum
2 1/2 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
54 ft
Impeller Material
Cast Iron
Motor RPM
1750
Item
Sewage Ejector Pump
Pump Type
Manual
Voltage - Pumps
460VAC
Pump Body Material
Cast Iron
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 30 Ft. of Head
265
GPM of Water @ 15 Ft. of Head
390
Discharge NPT
3"
Amps
6.00 A
GPM of Water @ 25 Ft. of Head
310
Input Phase AC
3
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps - Pumps
6.00
Motor Type
3-Phase
Phase
Three
Bearing Type
Ball
Shaft Seal
Silicon Carbide
Switch Type
None
GPM of Water @ 40 Ft. of Head
160
Housing Material
Cast iron
Max. Head - Pumps
54 ft.
Switch Type - Pumps
No Switch Included
Item - Sewage Pumps
Submersible Sewage Pump
Voltage
460
Impeller Material - Pumps
Cast Iron
Thermal Protection
No
GPM of Water @ 20 Ft. of Head
350
Agency Compliance
CSA Certified, UL Listed
Discharge Standard
Flanged
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
390 gpm
Rated Voltage
460V AC
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Discharge
3 in Flanged
Flow Rate @ 20 Ft. of Head
350 gpm
Flow Rate @ 40 Ft. of Head
160 gpm
Type
Manual
Discharge Orientation
Vertical
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
54 ft
Power Source
Corded Electric
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
300 gpm
Rotation Speed - Maximum
1,750 RPM
Horsepower
3 hp
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Discharge Gender
Female
Motor Housing Material
Cast Iron
Standards
CSA Certified, UL Listed
Requires Control Panel
Control Panel Required
Series
WS-D3
Current
6.00 A
Shaft Seal Material
Silicon

Description

The Goulds WS3034D3 is a 3 HP submersible sewage pump. It features a cast iron housing and impeller designed for handling 2-1/2 inch solids.

Mechanical and Flow Performance:

  • The pump operates at a maximum total dynamic head of 54 feet and provides the following performance data:
    • 10 ft Head: 300 gpm
    • 20 ft Head: 350 gpm
    • 30 ft Head: 265 gpm
    • 40 ft Head: 160 gpm
    • Maximum Capacity: 470 gpm Electrical and Operational Specifications:
      • Motor: 3 HP, 460V, 3-Phase, 1750 RPM (60 Hz).
      • Current: 6.0 Amps
      • Liquid Temperature: 104°F
      • Construction Details
      • Materials: Gray cast iron (ASTM A48, Class 30) casing, motor housing, and impeller; 303 stainless steel base.
      • Bearings: Ball bearings
      • Dimensions: 27-5/8" H x 15-1/2" Body Diameter.
      • Discharge: 3-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.