Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # WS3034D4

  • Zoro # G3295862


product price: $5,474.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3034D4
Zoro #
G3295862
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Diameter
15-3/4"
Height
28-1/4"
Cord Length
20 ft
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Body Dia.
15 3/4 in
Discharge Dia.
4 in
Discharge Diameter
4 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
3 in
Body Diameter
15 3/4 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
46 ft
Impeller Material
Cast Iron
Pump Body Material
Cast Iron
Bearing Type
Ball
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 25 Ft. of Head
370
Max. Head - Pumps
46 ft.
Phase
Three
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 30 Ft. of Head
225
Agency Compliance
CSA Certified, UL Listed
Input Phase AC
3
Discharge NPT
4"
Thermal Protection
No
Switch Type
None
Impeller Material - Pumps
Cast Iron
GPM of Water @ 20 Ft. of Head
440
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps
7.20 A
GPM of Water @ 40 Ft. of Head
75
Shaft Seal
Silicon Carbide
Item
Sewage Ejector Pump
Motor RPM
1750
Housing Material
Cast iron
Voltage
460
Voltage - Pumps
460VAC
Pump Type
Manual
Motor Type
3-Phase
Switch Type - Pumps
No Switch Included
Amps - Pumps
7.20
Rated Voltage
460V AC
RPM
1,750 RPM
Duty Cycle
Continuous
Flow Rate @ 40 Ft. of Head
75 gpm
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
440 gpm
Switch Electrical Connection
No Switch Included
Discharge
4 in Flanged
Type
Manual
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Current
7.20 A
Frequency
60 Hz
For Media Type
Sewage Water
Shaft Seal Material
Silicon
Series
WS-D3
Flow Rate @ 10 ft of Head
550 gpm
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Feet of Head - Maximum
46 ft
Horsepower
3 hp

Description

Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Phase - Pumps 3, Amps 7.20 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 440 gpm, Flow Rate @ 40 Ft. of Head 75 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.