Zoro Homepage

3/4 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS0732BHF

  • Zoro # G2258347


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0732BHF
Zoro #
G2258347
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Max. Dia. Solids
2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
19"
Diameter
12-1/2"
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Body Diameter
12 1/2 in

Details

HP
3/4
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
140 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
GPM of Water @ 30 Ft. of Head
45
Input Phase AC
3
Amps
5.40 A
GPM of Water @ 10 Ft. of Head
140
Item
Sewage Ejector Pump
Switch Type - Pumps
No Switch Included
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Pump Type
Manual
Item - Sewage Pumps
Submersible Sewage Pump
Amps - Pumps
5.40
Pump Body Material
Cast Iron
GPM of Water @ 20 Ft. of Head
99
Shaft Seal
Silicon Carbide
Bearing Type
Ball
Switch Type
None
GPM of Water @ 15 Ft. of Head
120
Motor RPM
3450
Phase
Three
Impeller Material - Pumps
Cast Iron
Housing Material
Cast iron
Motor Type
Oil Filled
Thermal Protection
No
Max. Head - Pumps
38 ft.
GPM of Water @ 25 Ft. of Head
67
Shaft Seal Material - Pumps
Silicone Carbide
Voltage - Pumps
240VAC
Discharge NPT
2"
Agency Compliance
CSA Certified, UL Listed
Voltage
230
Discharge Gender
Female
RPM
3,450 RPM
Switch Electrical Connection
No Switch Included
Discharge
2 in FNPT
Rated Voltage
230V AC
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
99 gpm
Flow Rate @ 15 Ft. of Head
120 gpm
Type
Manual
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
140 gpm
Current
5.40 A
Discharge Orientation
Vertical
Shaft Seal Material
Silicon
Standards
CSA Certified, UL Listed
Series
3887BHF
Rotation Speed - Maximum
3,450 RPM
For Media Type
Sewage Water
Feet of Head - Maximum
38 ft
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Frequency
60 Hz
Horsepower
3/4 hp
Shaft Seal Type
Single Mechanical

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 230V AC, Phase - Pumps 3, Amps 5.40 A, Motor Type Oil Filled, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 140 gpm, Flow Rate @ 15 Ft. of Head 120 gpm, Flow Rate @ 20 Ft. of Head 99 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.