Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 HP 3" Manual Submersible Sewage Pump 200V

  • Mfr # WS5038D3

  • Zoro # G6868233


product price: $5,375.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5038D3
Zoro #
G6868233
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Max. Dia. Solids
2 1/2"
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Height
27-13/21"
Diameter
15-1/2"
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Discharge Dia.
3 in
Discharge Diameter
3 in
Body Diameter
15 1/2 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Manufacturers Warranty Length
1 yr

Details

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
64 ft
Impeller Material
Cast Iron
Pump Type
Manual
Shaft Seal
Silicon Carbide
GPM of Water @ 40 Ft. of Head
280
Max. Head - Pumps
64 ft.
GPM of Water @ 30 Ft. of Head
360
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Item - Sewage Pumps
Submersible Sewage Pump
Motor Type
3-Phase
Housing Material
Cast iron
GPM of Water @ 60 Ft. of Head
60
Shaft Seal Material - Pumps
Silicone Carbide
Agency Compliance
CSA Certified, UL Listed
Motor RPM
1750
Bearing Type
Ball
Impeller Material - Pumps
Cast Iron
Phase
Three
Voltage
200
Pump Body Material
Cast Iron
Amps
18.80 A
Discharge NPT
3"
GPM of Water @ 20 Ft. of Head
435
GPM of Water @ 25 Ft. of Head
400
Input Phase AC
3
Switch Type - Pumps
No Switch Included
GPM of Water @ 50 Ft. of Head
170
Switch Type
None
Item
Sewage Ejector Pump
Pump HP
5
Thermal Protection
No
Amps - Pumps
18.80
Voltage - Pumps
200VAC
Flow Rate @ 60 Ft. of Head
60 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
280 gpm
Duty Cycle
Continuous
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
470 gpm
Discharge
3 in Flanged
Flow Rate @ 20 Ft. of Head
435 gpm
Rated Voltage
200V AC
Discharge Standard
Flanged
Type
Manual
Frequency
60 Hz
Flow Rate @ 10 ft of Head
740 gpm
Horsepower
5 hp
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Current
18.80 A
Rotation Speed - Maximum
1,750 RPM
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Shaft Seal Material
Silicon
Series
WS-D3
Discharge Orientation
Vertical
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Feet of Head - Maximum
64 ft
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 5, Rated Voltage 200V AC, Phase - Pumps 3, Amps 18.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 470 gpm, Flow Rate @ 20 Ft. of Head 435 gpm, Flow Rate @ 40 Ft. of Head 280 gpm, Flow Rate @ 60 Ft. of Head 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.