Zoro Homepage

7-1/2 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # WS7532D4

  • Zoro # G1867144


product price: $7,212.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS7532D4
Zoro #
G1867144
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Diameter
15-3/4"
Max. Dia. Solids
3"
Height
28-1/4"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Width at Widest Point
12 1/2 in
Body Diameter
15 3/4 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in

Details

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
60 ft
Impeller Material
Cast Iron
GPM of Water @ 50 Ft. of Head
155
GPM of Water @ 30 Ft. of Head
330
Impeller Material - Pumps
Cast Iron
GPM of Water @ 40 Ft. of Head
150
Input Phase AC
3
Phase
Three
Switch Type
None
Motor Type
3-Phase
GPM of Water @ 25 Ft. of Head
490
Housing Material
Cast iron
Amps
23.00 A
Voltage - Pumps
240VAC
Thermal Protection
No
Amps - Pumps
23.00
Voltage
230
Pump Type
Manual
Item - Sewage Pumps
Submersible Sewage Pump
Switch Type - Pumps
No Switch Included
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Bearing Type
Ball
Pump Body Material
Cast Iron
Agency Compliance
CSA Certified, UL Listed
Motor RPM
1750
GPM of Water @ 20 Ft. of Head
620
Discharge NPT
4"
Max. Head - Pumps
60 ft.
Shaft Seal
Silicon Carbide
Shaft Seal Material - Pumps
Silicone Carbide
Item
Sewage Ejector Pump
Discharge
4 in Flanged
Duty Cycle
Continuous
Discharge Standard
Flanged
RPM
1,750 RPM
Flow Rate @ 40 Ft. of Head
150 gpm
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Flow Rate @ 20 Ft. of Head
620 gpm
Type
Manual
Shaft Seal Material
Silicon
Current
23.00 A
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Discharge Gender
Female
Volute Material
Cast Iron
Horsepower
7 1/2 hp
Power Source
Corded Electric
Series
WS-D3
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
800 gpm
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
60 ft
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 7-1/2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 23.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 620 gpm, Flow Rate @ 40 Ft. of Head 150 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.