Zoro Homepage

7-1/2 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # 4NS12K4MC

  • Zoro # G9810166


product price: $11,613.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12K4MC
Zoro #
G9810166
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Max. Dia. Solids
3"
Diameter
19-3/4"
Height
41-3/10"
Cord Length
25 ft
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Body Dia.
19 3/4 in
Overall Height
41 1/4 in
Discharge Dia.
4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
19 3/4 in
Body Diameter
19 3/4 in
Discharge Diameter
4 in

Details

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
55 ft
Impeller Material
Cast Iron
Voltage - Pumps
460VAC
Bearing Type
Ball
Switch Type - Pumps
No Switch Included
Input Phase AC
3
Motor RPM
1750
Motor Type
3-Phase
Thermal Protection
No
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Max. Liquid Temp.
104 Degrees F
Pump Body Material
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Max. Head - Pumps
55 ft.
Shaft Seal
Tandem Carbon/Ceramic
GPM of Water @ 25 Ft. of Head
650
Impeller Material - Pumps
Cast Iron
GPM of Water @ 30 Ft. of Head
540
Amps
11.70 A
GPM of Water @ 40 Ft. of Head
320
Pump Type
Manual
Voltage
460
GPM of Water @ 20 Ft. of Head
775
Item
Sewage Ejector Pump
Phase
Three
Switch Type
None
Amps - Pumps
11.70
Agency Compliance
CSA Certified, UL Listed
Discharge NPT
4"
GPM of Water @ 15 Ft. of Head
875
Housing Material
Cast iron
Flow Rate @ 20 Ft. of Head
775 gpm
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
875 gpm
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Discharge
4 in Flanged
RPM
1,750 RPM
Rated Voltage
460V AC
Flow Rate @ 40 Ft. of Head
320 gpm
Type
Manual
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
55 ft
For Media Type
Sewage Water
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Discharge Gender
Female
Power Source
Corded Electric
Discharge Orientation
Horizontal
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Horsepower
7 1/2 hp
Series
4NS
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,750 RPM
Current
11.70 A
Shaft Seal Material
Carbon/Ceramic

Description

Sewage Ejector Pump, HP 7-1/2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 11.70 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 875 gpm, Flow Rate @ 20 Ft. of Head 775 gpm, Flow Rate @ 40 Ft. of Head 320 gpm, Max. Diameter Solids 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.