Shop GOULDS

Booster Pump, 3 hp, 120/240V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage, 100 psi Max Pressure

  • Mfr # 45HB13012

  • Zoro # G6740684


product price:  $4,336.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45HB13012
Zoro #
G6740684
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
2 in NPT
Height
7 5/8 in
Manufacturers Warranty Length
1 yr
Width
8 1/2 in
Length
26 3/16 in
Manufacturer Warranty Length
1 yr
Overall Height
8.5 in
Compatible Intake Pipe Size
2 in
Overall Width
8.5 in
Overall Length
26.19 in
Intake Size
2 in
Compatible Discharge Pipe Size
2 in
Inlet Diameter
2 in
Cord Length
20 ft
Wire Rope Length
26.19 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
100 psi
Housing Material - Pumps
Brass
Motor Enclosure - Pumps
Open Dripproof
HP
3
GPM @ 40 PSI
64
Agency Compliance
CSA/UL
Bearing Type
Ball
Hz
60
Phase
Single
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
Motor RPM
3,450 RPM
Impeller Material
Glass Filled Thermoplastic
Duty
Continuous
Max. Pressure
100 psi
Pump Mounting Position
Horizontal
Amps
28/14 A
Outlet
2" FNPT
Frame
182CZ
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Housing Material
Brass
GPM @ 80 PSI
40
Max. Case Pressure
485 psi
Voltage
115-230
Wetted Materials
Brass, Buna, Carbon, Ceramic, Glass Filled Thermoplastic, Stainless Steel
Max. Liquid Temp.
180 Degrees F
Motor Enclosure
Open Dripproof (ODP)
Inlet
2" FNPT
Stages
3
GPM @ 60 PSI
55
Motor Type
Capacitor-Start
Maximum Flow Rate
100 gpm
Pumping Application
Booster Service, High Pressure Cleaning, High Rise Buildings, Multiple Dwelling Buildings, Reverse Osmosis, Spray Systems
Flow Rate @ 70 psi
44 gpm
Feet of Head (Minimum)
50 ft of head
Flow Rate @ 40 psi
64 gpm
Impeller Design
Closed
Frequency
60 Hz
Mounting Orientation
Horizontal
Discharge Type
NPT
Wetted Material
Brass, Buna, Carbon, Ceramic, Glass Filled Thermoplastic, Stainless Steel
Maximum Feet of Head
230 ft of head
Flow Rate @ 50 psi
60 gpm
Motor Frame Designation
182
Shut Off Pressure (Maximum)
225 psi
Flow Rate @ 80 psi
40 gpm
Compatible with Media Type
Water
For Use With Potable Systems
Yes
Nameplate Voltage
115/230V AC
Flow Rate @ 60 psi
54 gpm
Case Pressure (Maximum)
485 psi
Number of Stages
3
Standards
CSA Certified, UL Listed
Horsepower
3 hp
Motor Ambient Temperature (Minimum)
40 Degrees F
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Maximum Media Temperature
180 Degrees F
Motor Ambient Temperature (Maximum)
160 Degrees F
Pump Housing Material
Stainless Steel
Intake Type
NPT
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Pump Technology
Centrifugal
Discharge Standard
NPT
Motor Ambient Temperature - Maximum
160 Degrees F
Pump Casing Material
Stainless Steel
Application
Pressure Boosting in Buildings and Industries, Reverse Osmosisand Ultra Filtration, High Pressure Cleaning, Spraying Systems
Shut Off Pressure - Maximum
225 psi
Revolutions Per Minute - Maximum
3,500 RPM
Priming
Manual
Flow Rate - Maximum
100 gpm
Feet of Head - Minimum
50 ft
Electrical Connection Type
Plug-In
Case Pressure - Maximum
485 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Installation
Floor Standing
Feet of Head - Maximum
230 ft
Thermal Protection
Auto
Suction Lift - Maximum
10 ft
Full Load Current
28/14 A
Media Temperature - Maximum
180 Degrees F
Motor Design
Capacitor-Start

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 psi 64 gpm, Flow Rate @ 50 psi 60 gpm, Flow Rate @ 60 psi 54 gpm, Flow Rate @ 70 psi 44 gpm, Flow Rate @ 80 psi 40 gpm, Shut Off Pressure (Maximum) 225 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems Yes, Amps 28/14 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.