Shop GOULDS

Booster Pump, 3/4 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 5GBS0712P4

  • Zoro # G6431126


product price: 
$
2,117.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5GBS0712P4
Zoro #
G6431126
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
23.13 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Width
6 1/16 in
Intake Size
1 in
Overall Length
23.13 in
Overall Width
6.06 in
Overall Height
5.75 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
23.13 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
CSA/UL/CE
HP
3/4
Motor Type
Capacitor-Start
Amps
12.8/6.4 A
GPM @ 40 PSI
9
GPM @ 10 PSI
9.5
Duty
Continuous
Inlet
1" FNPT
Impeller Type
Closed
Phase
Three
Hz
60
Impeller Material
Glass Filled Polycarbonate
GPM @ 180 PSI
2.5
Outlet
1" FNPT
Motor RPM
3,450 RPM
Max. Case Pressure
375 psi
GPM @ 20 PSI
9.5
Seal Material
Carbon/Silicon Carbide/Viton
GPM @ 80 PSI
7.75
Motor Ambient Temp. Rating
40 Degrees C
Pump Mounting Position
Horizontal
GPM @ 200 PSI
0.5
Voltage
230-460
GPM @ 140 PSI
5.5
Stages
14
GPM @ 60 PSI
8.5
GPM @ 160 PSI
4
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
GPM @ 100 PSI
7.5
Max. Pressure
75 psi
Frame
56J
Housing Material
Stainless Steel
GPM @ 120 PSI
6.5
Max. Liquid Temp.
160 Degrees F
Bearing Type
Ball
Motor Enclosure
Open Dripproof (ODP)
Flow Rate @ 120 psi
6.5 gpm
Number of Stages
14
Pump Housing Material
Stainless Steel
Case Pressure (Maximum)
260 psi
Impeller Design
Closed
Motor Frame Designation
56J
Minimum Flow Rate
1 gpm
Series
GB
Feet of Head (Minimum)
160 ft of head
Mounting Orientation
Horizontal
Flow Rate @ 40 psi
9 gpm
Maximum Feet of Head
470 ft of head
Nameplate Voltage
230/460V AC
Compatible with Media Type
Water
Flow Rate @ 10 psi
9.75 gpm
Horsepower
3/4 hp
Standards
CAN 22.2, CSA Certified, UL778
Series Family
5GB
Flow Rate @ 60 psi
8.5 gpm
Flow Rate @ 30 psi
9.2 gpm
Flow Rate @ 140 psi
5.2 gpm
Intake Type
NPT
Duty Cycle
Continuous
Flow Rate @ 50 psi
8.6 gpm
Flow Rate @ 80 psi
7.75 gpm
Flow Rate @ 160 psi
4 gpm
Flow Rate @ 90 psi
7.5 gpm
Flow Rate @ 180 psi
2.5 gpm
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 200 psi
0.5 gpm
Frequency
60 Hz
For Use With Potable Systems
No
Maximum Flow Rate
8 gpm
Flow Rate @ 100 psi
7.2 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Maximum RPM
3,500 RPM
Motor Ambient Temperature (Minimum)
40 Degrees F
Discharge Type
NPT
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Flow Rate @ 70 psi
8.1 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 15 psi
9.5 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 20 psi
9.4 gpm
Media Temperature - Maximum
160 Degrees F
Shut Off Pressure - Maximum
75 psi
Pump Technology
Centrifugal
Feet of Head - Minimum
160 ft
Electrical Connection Type
Plug-In
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Inlet Standard
NPT
Revolutions Per Minute - Maximum
3,500 RPM
Discharge Standard
NPT
Pump Casing Material
Stainless Steel
Installation
Floor Standing
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
8 gpm
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Maximum
470 ft
Motor Enclosure Design
Open Drip Proof
Motor Design
Capacitor-Start
Priming
Manual
Flow Rate - Minimum
1 gpm
Full Load Current
12.8/6.4 A
Suction Lift - Maximum
10 ft
Case Pressure - Maximum
260 psi
Thermal Protection
Auto

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 9.75 gpm, Flow Rate @ 20 psi 9.4 gpm, Flow Rate @ 30 psi 9.2 gpm, Flow Rate @ 40 psi 9 gpm, Flow Rate @ 50 psi 8.6 gpm, Flow Rate @ 60 psi 8.5 gpm, Flow Rate @ 70 psi 8.1 gpm, Flow Rate @ 80 psi 7.75 gpm, Flow Rate @ 90 psi 7.5 gpm, Flow Rate @ 100 psi 7.2 gpm, Flow Rate @ 120 psi 6.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.