Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage

  • Mfr # 5AVN315HM03

  • Zoro # G4333616


product price:  $7,251.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AVN315HM03
Zoro #
G4333616
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Discharge Flange Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 1/2 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Tank (Gal.) - Pumps
Tank Not Included
Max. Pressure - Pumps
100 psi
NEMA Rating - Pumps
3R
Housing Material - Pumps
316 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
Not Rated
Duty
Continuous
Motor Ambient Temp. Rating
40 Degrees C
Self-Priming
No
Voltage
230
Installation Position
Horizontal
Max. Temp - Pumps
250 Degrees F
Duty - Pumps
Continuous
Stages
3
Motor RPM
3,500 RPM
Max. Liquid Temp.
250 Degrees F
Seal Material
Carbon/EPR/Silicon Carbide
Inlet
2"
Hz
60
Includes
Pump (e-HM 3 stg), Transducer
Max. PSI Boost @ 20-30 GPM
82
Agency Compliance
NSF, CSA, UL
Impeller Type
Closed
Amps
10.9 A
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Phase
Single
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Motor Type
AC
HP
5
Wetted Materials
Stainless Steel
Outlet
1-1/2"
Impeller Material
Stainless Steel
Max. Pressure
100 psi
Max. PSI Boost @ 10-20 GPM
Not Rated
Housing Material
Stainless steel
Seal Type
Mechanical
Pressure Boost (Minimum)
50 psi
Motor Ambient Temperature (Maximum)
104 Degrees F
Nameplate Voltage
230V AC
Duty Cycle
Continuous
Maximum Media Temperature
212 Degrees F
Series
e-AB2
Minimum Flow Rate
60 gpm
Feet of Head (Minimum)
20 ft
Tank Type
Pressure Tank Not Included
Motor Ambient Temperature (Minimum)
34 Degrees F
Standards
CE Certified, cULus Listed
Impeller Design
Closed
Pump Housing Material
Stainless Steel
Maximum Flow Rate
100 gpm
Horsepower
5 hp
For Use With Potable Systems
No
Compatible with Media Type
Water
System Pressure (Maximum)
100 psi
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Priming
Manual
Maximum Feet of Head
205 ft
Pressure Boost (Maximum)
82 psi
Discharge Type
NPT
Thermal Overload Protection
Yes
Number of Stages
3
Intake Type
NPT
Frequency
60 Hz
Maximum RPM
3,500 RPM
Includes Controller
Yes
Wetted Material
Stainless Steel
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Minimum
34 Degrees F
Feet of Head - Maximum
205 ft
Feet of Head - Minimum
20 ft
Pressure Boost - Minimum
50 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Media Temperature - Maximum
212 Degrees F
Shut Off Pressure - Maximum
100 psi
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Current
10.9 A
Pump Casing Material
Stainless Steel
Discharge Standard
NPT
Inlet Standard
NPT
Flow Rate - Maximum
100 gpm
Flow Rate - Minimum
60 gpm
Pressure Boost - Maximum
82 psi

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 2 In., Outlet 1-1/2 In., Stages 3, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.