Zoro Homepage

Dewatering Pump, 1 HP, 115V, 9.8A

  • Mfr # 2DW1011

  • Zoro # G7885005


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Max. Head
53 ft
Discharge
2 in NPSM
Amps
9.80
Discharge NPT
2"
Width
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DW1011
Zoro #
G7885005
UPC #
697666183880
Country of Origin
Sweden

Dimensions

Width
7-1/4"
Manufacturers Warranty Length
1 yr
Height
17-1/4"
Min. Sump Pit Dia.
10 in
Length
7-1/4"
Diameter
7-1/4"
Cord Length - Pumps
50 ft.
Cord Size
16/3
Discharge Dia.
2 in
Cord Length
50 ft
Body Dia.
7 1/4 in
Max. Diameter Solids
3/16 in
Minimum Water Depth
10 in
Overall Height
17 1/4 in
Width at Widest Point
7 1/4 in
Sump Pit Diameter - Minimum
10 in
Body Diameter
7 1/4 in
Operating Water Depth - Minimum
10 in
Solids Diameter - Maximum
3/16 in

Description

Plug-In Utility Pump, HP 1, Rated Voltage 115V AC, Hz 60, Amps 9.80, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Polyurethane, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Flow Rate @ 5 Ft. of Head 82 gpm, Flow Rate @ 10 Ft. of Head 76 gpm, Flow Rate @ 15 Ft. of Head 71 gpm, Flow Rate @ 20 Ft. of Head 65 gpm, Max. Head 53 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 1/4 in, Width at Widest Point 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.