Zoro Homepage

Dewatering Pump, 1 HP, 230V, 4.9A

  • Mfr # 2DW1012

  • Zoro # G7885039


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Max. Head
53 ft
Discharge
2 in NPSM
Amps
4.90
Pump HP
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DW1012
Zoro #
G7885039
UPC #
697666183897
Country of Origin
Sweden

Dimensions

Cord Size
16/3
Length
7-1/4"
Manufacturers Warranty Length
1 yr
Diameter
7-1/4"
Min. Sump Pit Dia.
10 in
Height
17-1/4"
Width
7-1/4"
Cord Length - Pumps
50 ft.
Overall Height
17 1/4 in
Cord Length
50 ft
Body Dia.
7 1/4 in
Discharge Dia.
2 in
Width at Widest Point
7 1/4 in
Minimum Water Depth
10 in
Max. Diameter Solids
3/16 in
Sump Pit Diameter - Minimum
10 in
Solids Diameter - Maximum
3/16 in
Body Diameter
7 1/4 in
Operating Water Depth - Minimum
10 in

Details

Item
Plug-In Utility Pump
Max. Head
53 ft
Discharge
2 in NPSM
Amps
4.90
Pump HP
1
Hz
60
Base Material
Aluminum
Impeller Material - Pumps
Polyurethane
Handle
Yes
Bearing Type
Ball
Cord Type
SOW
Agency Compliance
CSA 22.2 108, UL 778
Discharge NPT
2"
For Use With
Water
Amps - Pumps
4.90
GPM of Water @ 35 Ft. of Head
35
Motor Type
Permanent Split Capacitor
Pump RPM
3450
GPM of Water @ 40 Ft. of Head
35
Insulation Class
F
GPM of Water @ 20 Ft. of Head
66
Shaft Seal Material - Pumps
Carbon, Ceramic, Silicon Carbide
GPM of Water @ 30 Ft. of Head
52
Voltage - Pumps
240VAC
Thermal Protection
Yes
Item - Dewatering Pumps
Utility/Dewatering Pump
GPM of Water @ 10 Ft. of Head
76
Max. Head - Pumps
53 ft.
GPM of Water @ 15 Ft. of Head
71
GPM of Water @ 5 Ft. of Head
82
GPM of Water @ 45 Ft. of Head
20
Motor RPM
3500
Duty
Continuous
GPM of Water @ 25 Ft. of Head
60
GPM of Water @ 50 Ft. of Head
3
Max. Liquid Temp.
95 Degrees F
Voltage
230
Flow Rate @ 20 Ft. of Head
65 gpm
Discharge Standard
NPSM
Flow Rate @ 5 Ft. of Head
82 gpm
RPM
3,500 RPM
Switch Actuation
No Switch Included
Impeller Material
Polyurethane
Body Material
Aluminum
HP
1
Flow Rate @ 10 Ft. of Head
76 gpm
Flow Rate @ 15 Ft. of Head
71 gpm
Duty Cycle
Continuous
Rated Voltage
230V AC
Discharge Gender
Male
Phase
1
Standards
CSA 22.2 108, UL 778
Rotation Speed - Maximum
3,500 RPM
Flow Rate @ 5 ft of Head
82 gpm
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic/Silicon Carbide
Liquid Temperature - Maximum
95 Degrees F
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Horsepower
1 hp
Flow Rate @ 10 ft of Head
76 gpm
Current
4.90 A
Feet of Head - Maximum
53 ft

Description

Plug-In Utility Pump, HP 1, Rated Voltage 230V AC, Hz 60, Amps 4.90, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Polyurethane, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Flow Rate @ 5 Ft. of Head 82 gpm, Flow Rate @ 10 Ft. of Head 76 gpm, Flow Rate @ 15 Ft. of Head 71 gpm, Flow Rate @ 20 Ft. of Head 65 gpm, Max. Head 53 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 1/4 in, Width at Widest Point 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.