Zoro Homepage

Dewatering Pump, 1/2 HP, 115V, 5.5A

  • Mfr # 2DW0511

  • Zoro # G7884996


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Max. Head
38 ft
Discharge
2 in NPSM
Amps
5.50
GPM of Water @ 25 Ft. of Head
33
GPM of Water @ 15 Ft. of Head
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DW0511
Zoro #
G7884996
UPC #
697666183866
Country of Origin
Sweden

Dimensions

Height
17-1/4"
Diameter
7-1/4"
Length
7-1/4"
Cord Length - Pumps
50 ft.
Min. Sump Pit Dia.
10 in
Width
7-1/4"
Cord Size
16/3
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Minimum Water Depth
10 in
Body Dia.
7 1/4 in
Width at Widest Point
7 1/4 in
Cord Length
50 ft
Overall Height
17 1/4 in
Max. Diameter Solids
3/16 in
Body Diameter
7 1/4 in
Operating Water Depth - Minimum
10 in
Solids Diameter - Maximum
3/16 in
Sump Pit Diameter - Minimum
10 in

Details

Item
Plug-In Utility Pump
Max. Head
38 ft
Discharge
2 in NPSM
Amps
5.50
GPM of Water @ 25 Ft. of Head
33
GPM of Water @ 15 Ft. of Head
50
Max. Liquid Temp.
95 Degrees F
Insulation Class
F
Bearing Type
Ball
Cord Type
SOW
Max. Head - Pumps
38 ft.
Handle
Yes
Agency Compliance
CSA 22.2 108, UL 778
GPM of Water @ 20 Ft. of Head
44
Item - Dewatering Pumps
Utility/Dewatering Pump
Amps - Pumps
5.50
Duty
Continuous
For Use With
Water
Motor Type
Permanent Split Capacitor
Shaft Seal Material - Pumps
Carbon, Ceramic, Silicon Carbide
Hz
60
Thermal Protection
Yes
Voltage - Pumps
120VAC
Pump RPM
3450
GPM of Water @ 30 Ft. of Head
24
Motor RPM
3500
Pump HP
1/2
GPM of Water @ 10 Ft. of Head
56
Discharge NPT
2"
Impeller Material - Pumps
Polyurethane
Base Material
Aluminum
GPM of Water @ 5 Ft. of Head
63
Voltage
115
Impeller Material
Polyurethane
Flow Rate @ 15 Ft. of Head
48 gpm
Flow Rate @ 10 Ft. of Head
56 gpm
Flow Rate @ 5 Ft. of Head
63 gpm
RPM
3,500 RPM
Body Material
Aluminum
Discharge Standard
NPSM
Switch Actuation
No Switch Included
Discharge Gender
Male
Duty Cycle
Continuous
Rated Voltage
115V AC
Flow Rate @ 20 Ft. of Head
42 gpm
HP
1/2
Phase
1
Standards
CSA 22.2 108, UL 778
Flow Rate @ 10 ft of Head
56 gpm
Frequency
60 Hz
Current
5.50 A
Rotation Speed - Maximum
3,500 RPM
Flow Rate @ 5 ft of Head
63 gpm
Shaft Seal Material
Carbon/Ceramic/Silicon Carbide
Liquid Temperature - Maximum
95 Degrees F
Horsepower
1/2 hp
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Feet of Head - Maximum
38 ft

Description

Plug-In Utility Pump, HP 1/2, Rated Voltage 115V AC, Hz 60, Amps 5.50, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Polyurethane, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Flow Rate @ 5 Ft. of Head 63 gpm, Flow Rate @ 10 Ft. of Head 56 gpm, Flow Rate @ 15 Ft. of Head 48 gpm, Flow Rate @ 20 Ft. of Head 42 gpm, Max. Head 38 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 1/4 in, Width at Widest Point 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.