Zoro Homepage

Dewatering Pump, 1/2 HP, 230V, 2.9A

  • Mfr # 2DW0512

  • Zoro # G7884987


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Max. Head
38 ft
Discharge
2 in NPSM
Amps
2.90
Manufacturers Warranty Length
1 yr
Width
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DW0512
Zoro #
G7884987
UPC #
697666183873
Country of Origin
Sweden

Dimensions

Manufacturers Warranty Length
1 yr
Width
7-1/4"
Min. Sump Pit Dia.
10 in
Height
17-1/4"
Cord Size
16/3
Length
7-1/4"
Cord Length - Pumps
50 ft.
Diameter
7-1/4"
Width at Widest Point
7 1/4 in
Cord Length
50 ft
Max. Diameter Solids
3/16 in
Overall Height
17 1/4 in
Discharge Dia.
2 in
Minimum Water Depth
10 in
Body Dia.
7 1/4 in
Operating Water Depth - Minimum
10 in
Body Diameter
7 1/4 in
Solids Diameter - Maximum
3/16 in
Sump Pit Diameter - Minimum
10 in

Description

Plug-In Utility Pump, HP 1/2, Rated Voltage 230V AC, Hz 60, Amps 2.90, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Polyurethane, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Flow Rate @ 5 Ft. of Head 63 gpm, Flow Rate @ 10 Ft. of Head 56 gpm, Flow Rate @ 15 Ft. of Head 48 gpm, Flow Rate @ 20 Ft. of Head 42 gpm, Max. Head 38 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 1/4 in, Width at Widest Point 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.