Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Effluent Pump, 1/3 HP, 115V, Phase 1

  • Mfr # WE0311L

  • Zoro # G2460157


product price: $1,664.00
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/3
Impeller Material
Cast Iron
Amps
10.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE0311L
Zoro #
G2460157
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Cord Length - Pumps
20 ft.
Max. Diameter Solids
3/4 in
Length
8-1/2"
Diameter
11-3/4"
Width
8-1/2"
Max. Dia. Solids
3/4"
Min. Sump Pit Dia.
18 in
Height
16"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
11 3/4 in
Minimum Water Depth
18 in
Width at Widest Point
8 1/2 in
Overall Height
16 in
Solids Diameter - Maximum
3/4 in
Water Depth - Minimum
18 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
11 3/4 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/3
Impeller Material
Cast Iron
Amps
10.7 A
Body Material
Cast Iron
Max. Head
26 ft
Switch Actuation
No Switch Included
GPM of Water @ 60 Ft. of Head
32
Pump Body Material
Cast Iron
GPM of Water @ 30 Ft. of Head
72
Hz
60 Hz
Voltage - Pumps
120VAC
Switch Type - Pumps
No Switch Included
Voltage
115V
Amps - Pumps
10.70
Discharge NPT
2"
GPM of Water @ 80 Ft. of Head
9
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
10
Motor RPM
1750
Switch Type
None
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Pump RPM
1750
Agency Compliance
CSA C22.2 108, UL 778
GPM of Water @ 40 Ft. of Head
59
Phase
Single
GPM of Water @ 50 Ft. of Head
45
Top Material
Cast Iron
Handle
yes
GPM of Water @ 20 Ft. of Head
40
Base Material
Cast Iron
Max. Head - Pumps
27 ft.
GPM of Water @ 10 Ft. of Head
75
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
Impeller Material - Pumps
Cast Iron
Pump HP
1/3
GPM of Water @ 15 Ft. of Head
61
Duty
Continuous
Max. Liquid Temp.
140 Degrees F
Motor Type
Oil Filled Capacitor Start
Input Phase AC
1
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 70 Ft. of Head
20
Housing Material
Cast iron
GPM of Water @ 5 Ft. of Head
87
Duty Cycle
Continuous
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
70 gpm
Rated Voltage
120V AC
Flow Rate @ 20 Ft. of Head
27 gpm
Switch Electrical Connection
No Switch Included
Discharge
2 in FNPT
Alarm Included
No
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
52 gpm
Discharge Gender
Female
Flow Rate @ 40 ft of Head
0 gpm
Feet of Head - Maximum
26 ft
Series
WE
Standards
CSA C22.2 108, UL Listed
Frequency
60 Hz
Liquid Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
70 gpm
Includes Alarm
No Alarm Included
Volute Material
Cast Iron
Current
10.7 A
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
27 gpm
Rotation Speed - Maximum
1,750 RPM
Requires Control Panel
No Control Panel Required
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Impeller Design
Non-Clog

Description

Effluent Pump, HP 1/3, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 52 gpm, Flow Rate @ 20 Ft. of Head 27 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.