Shop GOULDS

EffluentPump, 20ft, 14.5A, 0.5hp, 120VAC

  • Mfr # WE0511HH

  • Zoro # G1108396


product price:  $1,266.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Cast Iron
Amps
14.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE0511HH
Zoro #
G1108396
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Length
8-1/2"
Cord Length - Pumps
20 ft.
Min. Sump Pit Dia.
18 in
Width
8-1/2"
Diameter
11-3/4"
Height
16"
Max. Dia. Solids
3/4"
Max. Diameter Solids
3/4 in
Manufacturers Warranty Length
1 yr
Minimum Water Depth
18 in
Overall Height
16 in
Discharge Dia.
2 in
Width at Widest Point
8 1/2 in
Body Dia.
11 3/4 in
Sump Pit Diameter - Minimum
18 in
Water Depth - Minimum
18 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
11 3/4 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Cast Iron
Amps
14.5 A
Body Material
Cast Iron
Max. Head
61 ft
Switch Actuation
No Switch Included
GPM of Water @ 50 Ft. of Head
18
Hz
60 Hz
GPM of Water @ 10 Ft. of Head
58
GPM of Water @ 60 Ft. of Head
2
Phase
Single
Impeller Material - Pumps
Cast Iron
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
GPM of Water @ 5 Ft. of Head
62
Max. Liquid Temp.
140 Degrees F
Motor RPM
3450
GPM of Water @ 40 Ft. of Head
30
Voltage - Pumps
120VAC
Switch Type
None
GPM of Water @ 30 Ft. of Head
41
GPM of Water @ 45 Ft. of Head
25
Input Phase AC
1
Handle
yes
Base Material
Cast Iron
Pump Body Material
Cast Iron
Pump HP
1/2
GPM of Water @ 70 Ft. of Head
56
Includes
1-1/2" FNPT Flange
Pump RPM
3450
Discharge NPT
2"
Top Material
Cast Iron
Bearing Type
Ball
Voltage
115V
Agency Compliance
CSA C22.2 108, UL 778
GPM of Water @ 55 Ft. of Head
10
Duty
Continuous
Amps - Pumps
14.50
GPM of Water @ 25 Ft. of Head
45
GPM of Water @ 15 Ft. of Head
53
GPM of Water @ 35 Ft. of Head
35
GPM of Water @ 100 Ft. of Head
16
Motor Type
Oil Filled Capacitor Start
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 80 Ft. of Head
45
Max. Head - Pumps
61 ft.
GPM of Water @ 90 Ft. of Head
30
Housing Material
Cast iron
Switch Type - Pumps
No Switch Included
GPM of Water @ 20 Ft. of Head
49
Alarm Included
No
Flow Rate @ 10 Ft. of Head
58 gpm
Flow Rate @ 20 Ft. of Head
50 gpm
RPM
3,450 RPM
Flow Rate @ 15 Ft. of Head
53 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
30 gpm
Discharge
2 in FNPT
Discharge Standard
NPT
Flow Rate @ 60 Ft. of Head
2 gpm
Discharge Gender
Female
Rated Voltage
120V AC
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head
30 gpm
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
Current
14.5 A
For Media Type
Effluent Water
Series
WE
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
58 gpm
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Standards
CSA C22.2 108, UL Listed
Flow Rate @ 20 ft of Head
50 gpm
Motor Housing Material
Cast Iron
Feet of Head - Maximum
61 ft
Shaft Seal Type
Single Mechanical
Impeller Design
Non-Clog
Power Source - TS Only
Corded Electric

Description

Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 14.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 58 gpm, Flow Rate @ 15 Ft. of Head 53 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Flow Rate @ 40 Ft. of Head 30 gpm, Flow Rate @ 60 Ft. of Head 2 gpm, Max. Head 61 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.