Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 2 HP, 230 Volt, 15 Amps

  • Mfr # RGS2012PA

  • Zoro # G2150032


product price: $2,965.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGS2012PA
Zoro #
G2150032
UPC #
-
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Cord Length - Pumps
20 ft.
Diameter
11.25"
Max. Dia. Solids
2"
Max. Diameter Solids
2 in
Height
18-1/2"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Length
11.25"
Overall Height
18 1/2 in
Body Dia.
11 1/4 in
Overall Length
11 1/4 in
Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Body Diameter
11 1/4 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in

Details

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
41 gpm
Max. Head
101 ft
Impeller Material
Plastic
Thermal Protection
Yes
GPM of Water @ 35 Ft. of Head
41
GPM of Water @ 140 Ft. of Head
0
GPM of Water @ 90 Ft. of Head
15
Item - Grinder Pumps
Grinder Pump
Voltage
230
Item
Grinder Pump
Hz
60
GPM of Water @ 110 Ft. of Head
0
Bearing Type
Upper and Lower Ball
Pump RPM
3450
GPM of Water @ 25 Ft. of Head
41
Handle
Yes
GPM of Water @ 15 Ft. of Head
41
GPM of Water @ 180 Ft. of Head
0
GPM of Water @ 120 Ft. of Head
0
GPM of Water @ 55 Ft. of Head
36
GPM of Water @ 50 Ft. of Head
38
Discharge NPT
1-1/4" F
GPM of Water @ 10 Ft. of Head
41
Agency Compliance
CSA C/US
Motor Type
Capacitor Start
GPM of Water @ 100 Ft. of Head
0
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 130 Ft. of Head
0
GPM of Water @ 80 Ft. of Head
24
GPM of Water @ 60 Ft. of Head
35
Includes
Piggy Backed Float Switch, Set of 3 Standard Feet
GPM of Water @ 170 Ft. of Head
0
GPM of Water @ 160 Ft. of Head
0
Motor RPM
3450
GPM of Water @ 40 Ft. of Head
40
Impeller Material - Pumps
Cast Silicon Bronze
GPM of Water @ 30 Ft. of Head
41
Shaft Seal
Silicon Carbide
Amps
15 A
Off Point
7 to 36
Switch Type
Piggyback Float
Phase
Single
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 45 Ft. of Head
38
Input Phase AC
1
GPM of Water @ 5 Ft. of Head
42
GPM of Water @ 20 Ft. of Head
41
GPM of Water @ 70 Ft. of Head
30
On Point
7 to 36
Duty
Continuous
GPM of Water @ 150 Ft. of Head
0
Max. Head - Pumps
101 ft.
Voltage - Pumps
240VAC
Discharge Gender
Female
Rated Voltage
240V AC
Switch Electrical Connection
Piggyback
Flow Rate @ 60 Ft. of Head
35 gpm
Flow Rate @ 20 Ft. of Head
41 gpm
Discharge Standard
NPT
Discharge
1 1/4 in FNPT
RPM
3,450 RPM
Flow Rate @ 40 Ft. of Head
40 gpm
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
41 gpm
Current
15 A
Shaft Seal Material
Silicon Carbide
Horsepower
2 hp
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
41 gpm
Feet of Head - Maximum
101 ft
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Standards
CSA C/US

Description

Grinder Pump, HP 2 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 1, Amps 15 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 to 36, On Point 7 to 36, Flow Rate @ 10 Ft. of Head 41 gpm, Flow Rate @ 15 Ft. of Head 41 gpm, Flow Rate @ 20 Ft. of Head 41 gpm, Flow Rate @ 40 Ft. of Head 40 gpm, Flow Rate @ 60 Ft. of Head 35 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.