Shop GOULDS
See all product information
Create Account
Pump
Mfr # 1BF81534
Zoro # G724450836
product price:Â
$
2,173.99
/ea
Free Shipping & Returns
Key Features
Solid Diameter (Maximum)
0.13 in
Number of Stages
1
Discharge Position
Offset
Motor Frame Size
56Y
Volute Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BF81534
- Zoro #
- G724450836
- UPC #
- 069766693593
- Country of Origin
- United States
Dimensions
- Solid Diameter (Maximum)
- 0.13 in
- Motor Frame Size
- 56Y
- Impeller Diameter
- 5 1/8 in
Details
- Number of Stages
- 1
- Discharge Position
- Offset
- Volute Material
- Cast Iron
- Inlet Position
- Offset
- Media Temperature - Minimum
- -10 Degrees F
- Discharge Rotation Increments
- 0 Degrees
- Media Temperature - Maximum
- 212 Degrees F
- Hazardous Location Class
- Not Rated
- Mounting Orientation
- Horizontal, Vertical
- Pumping Application
- Booster Services
- Best Efficiency Flow
- 38 gpm
- Thermal Overload Protection
- No
- Drive Coupling Type
- No Coupling
- Case Pressure - Maximum
- 125 psi
- Item
- Pump
- Discharge Orientation
- Side
- Best Efficiency Head
- 91 ft
- Shut Off Pressure - Maximum
- 175 psi
- Pump Design
- End Suction
- Feet of Head (Maximum)
- 100 ft
- Inlet Orientation
- Top
Description
Pump, Cord Length Not Applicable, Best Efficiency Head 91 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.