Shop GOULDS

Pump

  • Mfr # 3BF1J9A0

  • Zoro # G324450878


product price: 
$
4,066.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Minimum
-10 Degrees F
Number of Stages
1
Solid Diameter (Maximum)
0.31 in
Pump Housing Material
Cast Iron
Media Temperature - Maximum
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3BF1J9A0
Zoro #
G324450878
UPC #
069766644901
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.31 in
Impeller Diameter
5 15/16 in

Details

Media Temperature - Minimum
-10 Degrees F
Number of Stages
1
Pump Housing Material
Cast Iron
Media Temperature - Maximum
212 Degrees F
Discharge Orientation
Side
Pumping Application
Booster Services
Best Efficiency Head
115 ft
Pump Design
End Suction
Mounting Orientation
Horizontal
Discharge Rotation Increments
0 Degrees
Hazardous Location Class
Not Rated
Inlet Position
Offset
Drive Coupling Type
No Coupling
Item
Pump
Feet of Head (Maximum)
137 ft
Case Pressure - Maximum
125 psi
Inlet Orientation
Top
Volute Material
Cast Iron
Priming
Manual
Best Efficiency Flow
124 gpm
Standards
ANSI 61, NSF Certified
Discharge Position
Offset
Shaft Material
Stainless Steel
Shut Off Pressure - Maximum
175 psi
Phase
Single

Description

Pump, Phase Single, Pump Housing Material Cast Iron, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 115 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.