Shop GOULDS
See all product information
Create Account
Pump Legs, Three, 4 In Long
Mfr # 4K639
Zoro # G1523261
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
For Use With
4NE67
For Use With Mfr. Model Number
12G2012, 12G2012P, 12G2012PA, 12G2012PS
Includes
(3) Pump Legs
Product Type
Pump Leg
Compatible with Series
12G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4K639
- Zoro #
- G1523261
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pump Legs
- For Use With
- 4NE67
- For Use With Mfr. Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Includes
- (3) Pump Legs
- Product Type
- Pump Leg
- Compatible with Series
- 12G
- Compatible with Manufacturer Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible with Brand
- Goulds
- Compatible with Pump Type
- Submersible Grinder Pump
- For Use with Mfr Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible Manufacturer Part Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible with Mfr. Model No.
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible Manufacturer Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible with Manufacturer Model No.
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible Pump Manufacturer Part Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible Mfr. Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- For Manufacturer Part Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
- Compatible with Mfr. Model Number
- 12G2012, 12G2012P, 12G2012PA, 12G2012PS
Description
Pump Legs, Compatible with Pump Type Straight Centrifugal, Compatible with Series 12G, Compatible with Brand Goulds, Compatible with Mfr. Model No. 12G2012, 12G2012P, 12G2012PA, 12G2012PS, Compatible with Grainger Part Number 4NE67, Includes (3) Pump Legs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.