AxialGringerpumps, 20ft, Single, 115VAC
Mfr # AGS1011
Zoro # G816287012
product price: $1,784.99
/ea
Free Shipping & Returns
Key Features
Rotation Speed - Maximum
3,500 RPM
Power Source
Corded Electric
Volute Material
Cast Iron
Discharge Diameter
2 in
Series
AGS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGS1011
Zoro #
G816287012
UPC #
192998034188
Country of Origin
United States
Dimensions
Discharge Diameter
2 in
Cord Length
20 ft
Overall Height
16 1/4 in
Overall Length
10 3/8 in
Manufacturers Warranty Length
3 yr
Overall Width
7 in
Details
Rotation Speed - Maximum
3,500 RPM
Power Source
Corded Electric
Volute Material
Cast Iron
Series
AGS
For Media Type
Sewage Water
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Horsepower
1 hp
Impeller Material
Cast Iron
Feet of Head - Maximum
66 ft
Cord Termination
Plug
Item
Axial Gringer pumps
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Current
11 A
Shaft Seal Type
Triple Mechanical
Phase
Single
Standards
CSA, UL
Description
Axial Gringer pumps, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Electrical Connection Piggyback, Overall Height 16 1/4 in, Cord Length 20 ft, Overall Width 7 in, Overall Length 10 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.