Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casing with Ring 2.5 x 3.8

  • Mfr # 1L460

  • Zoro # G8681215


product price: $3,577.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Includes
Rotation Arrow
Compatible with Series Family
316 SSH
Compatible with Manufacturer Model Number
3656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1L460
Zoro #
G8681215
UPC #
-
Country of Origin
Italy

Details

Item
Wear Ring
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Includes
Rotation Arrow
Compatible with Series Family
316 SSH
Compatible with Manufacturer Model Number
3656
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Gould's
Compatible Manufacturer Part Number
3656
Compatible Manufacturer Model Number
3656
Compatible with Manufacturer Model No.
3656
Compatible with Mfr. Model No.
3656
For Use with Mfr Model Number
3656
Compatible Pump Manufacturer Part Number
3656
Compatible Mfr. Model Number
3656

Description

Wear Ring, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 316 SSH, Compatible with Manufacturer Model Number 3656, Includes Rotation Arrow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.