Zoro Homepage

Cast Iron 10 HP Centrifugal Pump 230V

  • Mfr # 5BF1L1C0

  • Zoro # G3265954


product price: $5,112.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1L1C0
Zoro #
G3265954
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Length
24 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Width
13 7/8 in
Height
12 1/8 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
10.2 in
Overall Length
29.1 in
Compatible Intake Pipe Size
2 in
Overall Width
9.7 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
10 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
200 ft
Max. Pressure - Pumps
89 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Item
Centrifugal Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Impeller Material
Bronze
Best Efficiency GPM @ Head
150 @ 170 ft
Amps
46
Duty
Continuous
Inlet Pressure
100 psi
Outlet
1-1/2" NPT
Impeller Type
Closed
Max. Specific Gravity
1.0
Hz
60
Frame
215JM
Voltage
230VAC
Max. Liquid Temp.
212 Degrees F
Best Efficiency Range GPM @ Head
190 to 105 gpm @ 140 to 180 ft
Max. Case Pressure
175 psi
Max. GPM @ Head
230 @ 90 ft
Motor Type
JM
Min. GPM @ Head
50 @ 200 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
HP
10
Motor Enclosure
Open Dripproof
Port Rotation
90 Increments
Inlet
2" NPT
GPM of Water @ 90 Ft. of Head
230
Phase
Single
GPM of Water @ 100 Ft. of Head
225
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor RPM
3,500 RPM
Max. Pressure
89 psi
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Feet of Head
200 ft
Motor Frame Designation
215JM
Priming
Manual
Shut Off Pressure (Maximum)
175 psi
Nameplate Voltage
230V AC
Maximum Media Temperature
212 Degrees F
Intake Type
NPT
Series
3656
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Flow Rate @ 100 ft of Head (Maximum)
225 gpm
Mounting Orientation
Horizontal
Frequency
60 Hz
Flow Rate @ 200 ft of Head (Maximum)
130 gpm
Flow Rate @ 90 ft of Head (Maximum)
230 gpm
Best Efficiency Head
170 ft
Impeller Design
Closed
Discharge Type
NPT
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Flow Rate @ 180 ft of Head (Maximum)
135 gpm
Best Efficiency Flow
150 gpm
Shaft Material
Stainless Steel
Seal Type
Mechanical Type 21
Maximum RPM
3,500 RPM
Horsepower
10 hp
Flow Rate @ 160 ft of Head (Maximum)
165 gpm
Maximum Flow Rate
230 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Cast Iron
Flow Rate @ 140 ft of Head (Maximum)
185 gpm
Discharge Rotation
90 Degrees Increments
Minimum Flow Rate
70 gpm
Standards
ANSI 61, NSF Certified
Compatible with Media Type
Water
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 200 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 230 gpm, Flow Rate @ 100 ft of Head (Maximum) 225 gpm, Flow Rate @ 140 ft of Head (Maximum) 185 gpm, Flow Rate @ 160 ft of Head (Maximum) 165 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.