Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 3 HP Centrifugal Pump 115/208-230V

  • Mfr # 9BF1H4G0

  • Zoro # G3295853


product price: $4,201.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BF1H4G0
Zoro #
G3295853
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Width
10 5/16 in
Manufacturers Warranty Length
1 yr
Height
9 in
Max. Dia. Solids
None
Length
27 in
Overall Length
24.7 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Height
10.2 in
Overall Width
8.6 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
3 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
100 ft
Max. Pressure - Pumps
48 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Duty
Continuous
Max. GPM @ Head
70 @ 90 ft
Max. Liquid Temp.
212 Degrees F
Motor RPM
3,450 RPM
Port Rotation
4 Position Increments
Min. GPM @ Head
20 @ 120 ft
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Type
JM
Hz
60
Housing Material
Cast iron
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 80 Ft. of Head
70
Impeller Type
Closed
GPM of Water @ 110 Ft. of Head
30
Amps
29/14.5
Impeller Material
Bronze
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Voltage
115/208-230VAC
Max. Specific Gravity
1.1
Max. Case Pressure
175 psi
Best Efficiency GPM @ Head
60 @ 100 ft
GPM of Water @ 90 Ft. of Head
60
HP
3
Item
Centrifugal Pump
GPM of Water @ 100 Ft. of Head
50
Inlet Pressure
100 psi
Max. Pressure
48 psi
Inlet
2" NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Outlet
1" NPT
Best Efficiency Range GPM @ Head
40 to 70 gpm @ 80 to 110 ft
Phase
Single
Frame
182
Bearing Type
Ball
Horsepower
3 hp
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Motor Frame Designation
182JM
Pump Housing Material
Cast Iron
Flow Rate @ 100 ft of Head (Maximum)
60 gpm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Priming
Manual
Intake Type
NPT
Shut Off Pressure (Maximum)
175 psi
Best Efficiency Head
100 ft
Seal Type
Mechanical Type 21
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
For Use With Potable Systems
Yes
Series
3656
Flow Rate @ 90 ft of Head (Maximum)
72 gpm
Mounting Orientation
Horizontal
Maximum Media Temperature
212 Degrees F
Maximum RPM
3,500 RPM
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Discharge Rotation
90 Degrees Increments
Duty Cycle
Continuous
Maximum Feet of Head
125 ft
Best Efficiency Flow
60 gpm
Compatible with Media Type
Water
Shaft Material
Stainless Steel
Specific Gravity (Maximum)
1.1
Minimum Flow Rate
14 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 120 ft of Head (Maximum)
30 gpm
Discharge Type
NPT
Maximum Flow Rate
70 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/208-230V AC, Maximum Feet of Head 125 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 70 gpm, Flow Rate @ 100 ft of Head (Maximum) 60 gpm, Flow Rate @ 120 ft of Head (Maximum) 30 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.