CentrfPmp, 1-1/2hp, CI, 1-1/4"

  • Mfr # 100MC1F5B0
  • Zoro # G2473508
product price: 
$
1,191.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100MC1F5B0
Zoro #
G2473508
UPC #
697666962201
Country of Origin
United States
Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
32 to 40 gpm @ 100 to 90 ft
Motor Type
Totally Enclosed Fan-Cooled
GPM of Water @ 100 Ft. of Head
32
Thermal Protection
No
Motor RPM
3,500 RPM
Hz
60 Hz
Max. Case Pressure
75 psi
Installation Position
Horizontal
Best Efficiency GPM @ PSI
36 @ 42
Port Rotation
45 Degrees Increments
GPM of Water @ 80 Ft. of Head
46
Impeller Material
Stainless Steel
GPM of Water @ 50 Ft. of Head
60
Max. Specific Gravity
1.0
Impeller Type
Closed
GPM of Water @ 120 Ft. of Head
85
GPM of Water @ 90 Ft. of Head
40
Max. Liquid Temp.
212 Degrees F
Cord Type
None
GPM of Water @ 110 Ft. of Head
126
GPM of Water @ 70 Ft. of Head
51
Bearing Type
Ball
Motor Ambient Temp. Rating
40 Degrees C
Max. Head
122 ft
Amps
4.4-4.2/2.1
Inlet Pressure
4 psi
Duty
Continuous
GPM of Water @ 60 Ft. of Head
56
Frame
56
Overload Protection
No
Seal Material
Stainless Steel, Buna-N, Carbon, Ceramic
Item
Centrifugal Pump
Wetted Materials
18-8 Stainless Steel, Buna-N, Carbon, Ceramic
Agency Compliance
NSF 61
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Pump Housing Material
Cast Iron
Horsepower
1 1/2 hp
Frequency
60 Hz
Shut Off Pressure (Maximum)
75 psi
Priming
Manual
Duty Cycle
Continuous
Flow Rate @ 120 ft of Head (Maximum)
14 gpm
Discharge Rotation
45 Degrees Increments
Mounting Orientation
Horizontal
Flow Rate @ 80 ft of Head (Maximum)
46 gpm
Flow Rate @ 70 ft of Head (Maximum)
51 gpm
Wetted Material
Stainless Steel, Buna-N, Carbon, Ceramic
Motor Frame Designation
56
Flow Rate @ 50 ft of Head (Maximum)
60 gpm
For Use With Potable Systems
No
Intake Type
NPT
Maximum Media Temperature
212 Degrees F
Thermal Overload Protection
No
Nameplate Voltage
208-230/460V AC
Maximum RPM
3,500 RPM
Best Efficiency Head
96 ft
Standards
NSF 61 Certified
Compatible with Media Type
Water
Electrical Connection Type
Hardwired
Specific Gravity (Maximum)
1
Flow Rate @ 90 ft of Head (Maximum)
41 gpm
Maximum Feet of Head
123 ft
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
33 gpm
Discharge Type
NPT
Best Efficiency Flow
38 gpm
Flow Rate @ 60 ft of Head (Maximum)
58 gpm
Discharge Position
Center
Shut Off Pressure - Maximum
75 psi
Shaft Material
Stainless Steel
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Case Pressure - Maximum
125 psi
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
212 Degrees F
Inlet Orientation
Top
Pumping Application
Booster Services
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
110 gpm
Number of Stages
1
Hazardous Location Class
Not Rated
Drive Coupling Type
No Coupling
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head - Maximum
58 gpm
Feet of Head (Maximum)
110 ft
Shaft Seal Material
18-8 Stainless Steel, Buna-N, Carbon/Ceramic
Chemical Compatibility
Water
Pump Design
End Suction
Discharge Orientation
Top
Inlet Position
Center

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
8 3/4 in
Length
12 in
Height
6 1/4 in
Manufacturers Warranty Length
1 yr
Cord Size
None
Diameter
6 in
Overall Length
12 in
Compatible Intake Pipe Size
1 in
Overall Height
6.2 in
Overall Width
8.7 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Impeller Diameter
5 3/4 in
Motor Frame Size
56Y
Discharge Diameter
1 1/4 in
Inlet Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
12 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) 58 gpm, Flow Rate @ 80 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 123 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.