Shop GOULDS WATER TECHNOLOGY

CentrfPmp, 1 hp, SS, 1"

  • Mfr # 100MS1E5C4
  • Zoro # G2473532

product price: 
$
1,945.30
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100MS1E5C4
Zoro #
G2473532
UPC #
697666966209
Country of Origin
United States
Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
29 to 37 gpm @ 88 to 80 ft
GPM of Water @ 60 Ft. of Head
45
GPM of Water @ 70 Ft. of Head
42
Duty
Continuous
GPM of Water @ 100 Ft. of Head
20
Best Efficiency GPM @ PSI
32 @ 36
Motor Ambient Temp. Rating
40 Degrees C
Frame
56
Motor Type
Totally Enclosed Fan-Cooled
GPM of Water @ 80 Ft. of Head
35
Amps
3.5-3.4/1.7
Item
Centrifugal Pump
Port Rotation
45 Degrees Increments
Cord Type
None
Installation Position
Horizontal
GPM of Water @ 90 Ft. of Head
27
Impeller Material
Stainless Steel
Max. Case Pressure
75 psi
Overload Protection
No
Agency Compliance
NSF 61
Wetted Materials
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Motor RPM
3,500 RPM
Bearing Type
Ball
Thermal Protection
No
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Max. Specific Gravity
1.0
Impeller Type
Closed
Max. Liquid Temp.
212 Degrees F
Inlet Pressure
3 psi
Max. Head
112 ft
GPM of Water @ 110 Ft. of Head
6
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Discharge Type
NPT
Mounting Orientation
Horizontal
Best Efficiency Head
84 ft
Flow Rate @ 90 ft of Head (Maximum)
27 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 70 ft of Head (Maximum)
41 gpm
Standards
NSF 61 Certified
Impeller Design
Closed
Pump Housing Material
Stainless Steel
Intake Type
NPT
Thermal Overload Protection
No
Maximum Media Temperature
212 Degrees F
Flow Rate @ 100 ft of Head (Maximum)
20 gpm
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 60 ft of Head (Maximum)
46 gpm
Frequency
60 Hz
Horsepower
1 hp
Motor Frame Designation
56
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Electrical Connection Type
Hardwired
Best Efficiency Flow
32 gpm
Nameplate Voltage
208-230/460V AC
Priming
Manual
Maximum Feet of Head
113 ft
Compatible with Media Type
Water
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
35 gpm
Discharge Rotation
45 Degrees Increments
For Use With Potable Systems
No
Duty Cycle
Continuous
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Water
Inlet Position
Center
Shaft Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, FKM
Pump Design
End Suction
Pumping Application
Booster Services
Shaft Material
Stainless Steel
Motor Speed - Maximum
3,500 RPM
Hazardous Location Class
Not Rated
Media Temperature - Maximum
212 Degrees F
Drive Coupling Type
No Coupling
Discharge Orientation
Top
Inlet Orientation
Top
Flow Rate (Maximum)
98 gpm
Feet of Head (Maximum)
98 ft
Case Pressure - Maximum
125 psi
Flow Rate @ 10 ft of Head - Maximum
56 gpm
Discharge Position
Center
Volute Material
Cast Iron
Number of Stages
1
Shut Off Pressure - Maximum
75 psi
Media Temperature - Minimum
-10 Degrees F
Shaft Seal Type
Mechanical

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
12 in
Width
8 1/2 in
Diameter
6 in
Cord Size
None
Height
8 1/2 in
Compatible Intake Pipe Size
1 1/4 in
Overall Width
8.5 in
Overall Length
12 in
Overall Height
8.5 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Impeller Diameter
5 3/16 in
Discharge Diameter
1 in
Motor Frame Size
56Y
Inlet Diameter
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
12 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) 46 gpm, Flow Rate @ 80 ft of Head (Maximum) 35 gpm, Maximum Feet of Head 113 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.