Centrifugal Pump, 3 hp, 115/208 to 230V AC, 1 Phase, 138 ft Max Head

  • Mfr # 30SPH10

  • Zoro # G3041114


product price: $3,670.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
3 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPH10
Zoro #
G3041114
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2 in NPT
Height
13 1/4 in
Manufacturers Warranty Length
1 yr
Width
10 in
Length
23 in
Max. Dia. Solids
1/8"
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Width
11.4 in
Overall Height
13.2 in
Manufacturer Warranty Length
1 yr
Overall Length
21.8 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
3 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
HP
3
Phase - Pumps
1
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Max. Head - Pumps
138 ft
Voltage
115/208-230
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
80 to 120 gpm @ 108 to 75 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Max. Pressure - Pumps
60 psi
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Impeller Material
Silicon Bronze
Max. Temp - Pumps
160 Degrees F
GPM @ 50 PSI
75
GPM @ 30 PSI
125
Suction Lift - Pumps
25 ft
Amps
28/14.7-14
Phase
Single
GPM @ 35 PSI
112
Max. Pressure
60 psi
GPM @ 40 PSI
105
Duty - Pumps
Continuous
Housing Material
Cast iron
Impeller Type
Closed
Max. Specific Gravity
1
Duty
Continuous
Frame
182JM
Inlet Pressure
15 psi
Motor Enclosure
Open Dripproof
GPM @ 45 PSI
80
Port Rotation - Pumps
No
GPM @ 20 PSI
144
GPM @ 25 PSI
135
Max. Case Pressure
85 psi
Hz
60
GPM @ 55 PSI
48
Self-Priming
Yes
Max. Head
138 ft.
Port Rotation
Top
Motor Type
ODP
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Seal Type
Mechanical
Shaft Material
Stainless Steel
Series
SP
Duty Cycle
Continuous
Motor Frame Designation
182JM
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Nameplate Voltage
115/208-230V AC
Priming
Self-Priming
Maximum Flow Rate
138 gpm
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Feet of Head (Minimum)
46.2 ft
Compatible with Media Type
Water
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Flow Rate @ 5 ft of Head (Maximum)
138 gpm
Intake Type
NPT
Minimum Flow Rate
20 gpm
Maximum Feet of Head
115.5 ft
Horsepower
3 hp
Flow Rate @ 10 ft of Head (Maximum)
136 gpm
Discharge Type
NPT
Frequency
60 Hz
Impeller Design
Closed
Specific Gravity (Maximum)
1
Standards
ANSI 61, NSF Certified
Shut Off Pressure (Maximum)
50 psi
Flow Rate @ 20 ft of Head (Maximum)
101 gpm
Maximum RPM
3,500 RPM
Best Efficiency Head
75 to 108 ft

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/208-230V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 138 gpm, Flow Rate @ 5 ft of Head (Maximum) 138 gpm, Flow Rate @ 10 ft of Head (Maximum) 136 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.